Shop All Tarps
Tw Evans Cordage
25 ft x 40 ft Tarp, Black/Green
Mfr # TW578850
Zoro # G509280931
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 25 ft x 40 ft
- Color Black/Green
- Tarp Finished Length 25 ft
- Tarp Finished Width 40 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Evans Cordage
- MFR # TW578850
- Zoro # G509280931
- UPC # 758218372449
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 25 ft x 40 ft |
Tarp Finished Length | 25 ft |
Tarp Finished Width | 40 ft |
Details
Color | Black/Green |
Item | Tarp |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Belt, Traction 9" x9" x3" (A-M160956)
- NUVUE 32 in. H X 36 in. W X 11 in. D X 15 in. D Vinyl Elevated Garden Box White (26020)
- CLASSIC ACCESSORIES Weekend 21" x 19" x 3" Dining Seat Cushion, Cedarwood (CCWCH21193)
- NYLGLO Ohio Flag, 5x8 Ft, Nylon (144280)
- TW EVANS CORDAGE 30 ft x 60 ft Tarp, Blue (TW578780)
- CORE TARPS 10 ft L x 0.5 mm H x 8 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-8X10)
- XPOSE SAFETY 30 ft x 40 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-3040-X)
- XPOSE SAFETY 20 ft x 24 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-2024-X-A)
- CORE TARPS 30 ft x 0.5 mm H x 30 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (CT-601-30X30)
- ZORO SELECT 20 x 20 ft Standard Duty 10 Mil Tarp, Black, Polyethylene (5WUC0)
- X1 TOOLS 10 ft x 6 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (X1T-CAN-T12-WHI-0610)
- Tw Evans Cordage Tarps