Shop All Tarps
Tw Evans Cordage
25 ft x 40 ft Tarp, Black/Green
Mfr # G2540
Zoro # G709802780
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 25 ft x 40 ft
- Color Black/Green
- Tarp Finished Length 25 ft
- Tarp Finished Width 40 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Evans Cordage
- MFR # G2540
- Zoro # G709802780
- UPC # 35283425400
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 25 ft x 40 ft |
Tarp Finished Length | 25 ft |
Tarp Finished Width | 40 ft |
Details
Color | Black/Green |
Item | Tarp |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPOWER ScratchMe Scratch Pad Milk Box Shape Black (PTFURNSCRATNESTBLACK)
- GOOSE STOPPER Goose Repellent (GSC-032)
- CUISINART Simply Grilling Basket, Nonstick (CNTB-422)
- SUET PLUS High Energy Extra Value Pack (240)
- TW EVANS CORDAGE 30 ft x 60 ft Tarp, Blue (TW578780)
- TW EVANS CORDAGE 25 ft x 40 ft Tarp, Black/Green (TW578850)
- BUYERS PRODUCTS 7 x 15 ft Standard Duty 10 Mil Tarp, Black, Vinyl, UV Resistant (3011352)
- TARPS NOW 5 ft x 10 ft Heavy Duty 30 Mil Tarp, Clear, Clear PVC, Mildew Resistant, Waterproof, UV Resistant (FS-CV30-0510)
- XPOSE SAFETY 20 ft x 25 ft Tarp, Blue, Polyethylene (BT-2025-X)
- KAPS TEX 8 in x 10 in Tarp, White (KA572317)
- JAYDEE BOEN 25 ft x 40 ft Tarp, Blue (BT-2540)
- Tw Evans Cordage Tarps