Shop All Tarps
Tw Evans Cordage
20 ft x 25 ft Tarp, Blue
Mfr # 02025
Zoro # G009802800
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 20 ft x 25 ft
- Color Blue
- Tarp Finished Length 20 ft
- Tarp Finished Width 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Evans Cordage
- MFR # 02025
- Zoro # G009802800
- UPC # 35283020254
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 20 ft x 25 ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 25 ft |
Details
Color | Blue |
Item | Tarp |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Gator G5 Blade, 18-11/16" L, 3" W (596-306)
- FASTENERS UNLIMITED Fasteners Unlimited 003-55 Command Electronics Clearance Light - Amber Light (003-55)
- MIDWEST FASTENER 5/32" x 2" Zinc Plated Steel Gate Hooks & Eyes 15PK (60483)
- PROACTIVE SPORTS ProActive Sports MPBCP Practice Ball Combo Pack in Mesh Bag - 36 Piece (MPBCP)
- TW EVANS CORDAGE 30 ft x 60 ft Tarp, Blue (TW578780)
- TW EVANS CORDAGE 25 ft x 40 ft Tarp, Black/Green (TW578850)
- TARPCO SAFETY 30 ft x 0.5 mm H x 24 ft W Heavy Duty 7 Mil Tarp, White, Polyethylene (TS-204-24X30)
- XPOSE SAFETY 9 ft x 12 ft Tarp, Brown, Polyethylene (BRT-912-X)
- CORE TARPS 40 ft L x 0.5 mm H x 20 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (CT-603-20X40)
- ZORO SELECT 7 ft 4 in x 9 ft 6 in Standard Duty 15 Mil Tarp, White, Vinyl (5WTW6)
- PROTARP 12 ft x 16 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-12X16)
- Tw Evans Cordage Tarps