Shop All Tarps
Tw Evans Cordage
16 ft x 20 ft Tarp, Blue
Mfr # TW578772
Zoro # G209802808
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 16 ft x 20 ft
- Tarp Finished Length 16 ft
- Tarp Finished Width 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Evans Cordage
- MFR # TW578772
- Zoro # G209802808
- UPC # 758218773574
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 16 ft x 20 ft |
Tarp Finished Length | 16 ft |
Tarp Finished Width | 20 ft |
Details
Color | Blue |
Item | Tarp |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASEYS Buffalo Bills Grill Cover Deluxe (9474633859)
- ILC Replacement For Gopro Max Battery (MAX)
- VALLEY FORGE USA Flag 60 in. W X 36 in. L (USB3)
- SATA SPRAY EQUIPMENT SWEATBANDartificial PK OF 10 (SQ10330)
- TW EVANS CORDAGE 25 ft x 40 ft Tarp, Black/Green (TW578850)
- TW EVANS CORDAGE 30 ft x 60 ft Tarp, Blue (TW578780)
- TARPS NOW 8 ft x 12 ft Heavy Duty 20 Mil Tarp, Tan, Polyester / Canvas (FSPCTN-0812)
- XPOSE SAFETY 15 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1520-X-A)
- CORE TARPS 40 ft L x 0.5 mm H x 25 ft W Heavy Duty 16 Mil Tarp, White, Polyethylene (CT-304-25X40)
- CORE TARPS 50 ft L x 0.5 mm H x 40 ft W Heavy Duty 8 Mil Tarp, White, Polyethylene (CT-404-40X50)
- CORE TARPS 20 ft L x 0.5 mm H x 12 ft W Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene (CT-302-12X20)
- Tw Evans Cordage Tarps