Shop All Tarps
Tw Evans Cordage
12 ft x 16 ft Tarp, Blue
Mfr # 01216
Zoro # G009802794
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 12 ft x 16 ft
- Tarp Finished Length 12 ft
- Tarp Finished Width 16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Evans Cordage
- MFR # 01216
- Zoro # G009802794
- UPC # 35283012167
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 12 ft x 16 ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 16 ft |
Details
Color | Blue |
Item | Tarp |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Arctic Blast Steel Snow Pusher 24 , Ash Handle (1644300)
- LOGO BRANDS Colorado Halftime Lunch Cooler (126-55H)
- E-Z UP Spectator Shelter, 13' W x 13' L, Gray Steel Frame, Royal Blue Top (SCSG13RB)
- FLASH FURNITURE 31.5 SQ Bar Top Table Black Poly Top/Black Frame (JJ-T14619H-80-BKBK-GG)
- TW EVANS CORDAGE 30 ft x 60 ft Tarp, Blue (TW578780)
- FOREMOST TARP Medium Duty Tarp, Brown/Green, Cotton Canvas (13060)
- CORE TARPS 20 ft L x 0.5 mm H x 10 ft W Heavy Duty 5 Mil Tarp, Brown/Black, Polyethylene (CT-502-10X20)
- TARPS NOW 30 ft x 30 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-3030)
- PROTARP 50 ft x 100 ft Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene (PT-102-50X100)
- ROADPRO 10 ft x 12 ft Tarp, Blue (RPTP-1012)
- CORE TARPS 12 ft L x 0.5 mm H x 12 ft W Heavy Duty 8 Mil Tarp, White, Polyethylene (CT-404-12X12)
- Tw Evans Cordage Tarps