Shop All Electric Drum Pumps
This Product is Discontinued
Tuthill
DEF Pump Kit, Polypropylene, 12VDC (Discontinued)
Mfr # DF012CAT520B
Zoro # G8821791
Free Shipping & Returns
This Product is Discontinued
Key Features
- Housing Material Polypropylene
- Voltage 12VDC
- Hose Dia. 3/4"
- Nozzle Type Automatic
- Hose Length 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuthill
- MFR # DF012CAT520B
- Zoro # G8821791
- UPC # 089404247051
- Country of Origin United States
- Category Electric Drum Pumps
Dimensions
Hose Dia. | 3/4" |
Hose Length | 20 ft |
Cord Length | 6 ft |
Details
Housing Material | Polypropylene |
Voltage | 12VDC |
Nozzle Type | Automatic |
Item | DEF Pump Kit |
HP | 1/4 |
Description
DEF Pump Kit, Voltage 12VDC, HP 1/4, Housing Material Polypropylene, Hose Length 20 ft
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.