Shop All Planters & Window Boxes
Tusco
Tusco TUSCT18BK 18 in. Cosmopolitan Square Planter - Black
Mfr # TUSCT18BK
Zoro # G203756770
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tusco
- MFR # TUSCT18BK
- Zoro # G203756770
- UPC # 810738023116
- Country of Origin China
- Category Planters & Window Boxes
Description
As an industry innovator, we stand on the forefront of new and useful technology to increase our efficiency and more effectively serve our end users. We continues to grow by entering new markets, providing new products and our customers with market leading technology solutions.
Features- Quality planter with the classic look of clay and natural stone but without the expense, cracking and heavy weight
- Planter is rotation molded to achieve a natural look that is durable and weather resistant
- Includes drain plugs, undrilled
- Color: Black
- Collection: Cosmopolitan
- Shape: Square
- Size: 18"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Reel Vacuum L/H Spring (V-SLPL-825)
- DESIGN TOSCANO Firefighter Franz and his Frog Fire Brigade Garden Gnome Statue (QL306832)
- SAFER Brand Dust Diatomaceous Earth 4 lb (51703)
- X-JET Hose Barb 38 Inch x 18 Inch (XSHB)
- TUSCO Tusco TUSRR245BK 24.5 in. Round Rolled Rim Garden Pot; Black (TUSRR245BK)
- TUSCO 20 in. Rolled Rim Planter; Black (TUSRR20BK)
- SOUTHERN PATIO Planter_12 in Monaco Blue (HDR-029755)
- WOODSTREAM CORPORATION Woodstream HPF14-B 14 Inch English Flatwire Hanging Basket (HPF14-B)
- GARDENERS BLUE RIBBON Deep Plant Liner, 6" (DL6VUS)
- MAYNE Fairfield Window Box 3' - Espresso (5822-ES)
- PANACEA PLANT STAND 15"" BLACK (89237)
- Tusco Landscaping Materials