Shop All Planters & Window Boxes
Tusco
Tusco TUSCR13BK 13 in. Cosmopolitan Round Planter - Black
Mfr # TUSCR13BK
Zoro # G203757395
product price: $55.85
/ea
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tusco
- MFR # TUSCR13BK
- Zoro # G203757395
- UPC # 810738025011
- Country of Origin China
- Category Planters & Window Boxes
Description
As an industry innovator, we stand on the forefront of new and useful technology to increase our efficiency and more effectively serve our end users. We continues to grow by entering new markets, providing new products and our customers with market leading technology solutions.
Features- Quality planter with the classic look of clay and natural stone but without the expense, cracking and heavy weight
- Planter is rotation molded to achieve a natural look that is durable and weather resistant
- Includes drain plugs, undrilled
- Color: Black
- Collection: Cosmopolitan
- Shape: Round
- Size: 13"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Replacement Chain, 18"L, 0.05"ga., 62 Links (DWO1DT618)
- CONTINENTAL Garden Hose, 3/4" ID x 75 ft., Black, Safety Factor: 4:1 (CWH075-75-G)
- JR PRODUCTS JR Products BS-1005 Ball Stud, 10mm - Pack of 2 (BS-1005)
- OREGON Mower Blade (91-557)
- TUSCO Tusco TUSRR245BK 24.5 in. Round Rolled Rim Garden Pot; Black (TUSRR245BK)
- TUSCO 20 in. Rolled Rim Planter; Black (TUSRR20BK)
- GRONOMICS Gronomics ECOGW 30-48 ECO Modular Rustic Garden Wedge 30x48x32 - 18"D (ECOGW 30-48)
- CUADRILATERO 5.6 in. Assorted Color Ceramic Bird Planter Set, 3PK (CU2741515)
- GAN EDEN 16 in. Swan Planter - White (GA71517)
- NATURE SPRING Nature Spring Raised Garden and Flower Bed Kit (432320NVD)
- CLEVELAND IRON WORKS Bay Front Pellet Stove 2500 sq. ft, Large (PSBF66W-CIW)
- Tusco Planters & Window Boxes