Shop All Mechanics Gloves
Turtleskin
Hi-Vis Mechanics Gloves, XS, Black/Green, Spandex/Synthetic Suede
Mfr # CPM-33A
Zoro # G8499285
product price: $43.15
/pr
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High Visibility Black/Green
- Palm Material Synthetic Suede
- Application Lumber Handling, Framing and Utility Work
- Palm Construction Double Layer
- Standards ANSI 105 2016; ASTM F3 2878-10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turtleskin
- MFR # CPM-33A
- Zoro # G8499285
- UPC # 602748000177
- Country of Origin United States
- Category Mechanics Gloves
Dimensions
Glove Size | XS |
Details
Item | Hi-Vis Mechanics Gloves |
Color | High Visibility Black/Green |
Palm Material | Synthetic Suede |
Application | Lumber Handling, Framing and Utility Work |
Palm Construction | Double Layer |
Standards | ANSI 105 2016; ASTM F3 2878-10 |
Lining | Lyocell |
Closure Type | hook-and-loop |
Finger Style | Full |
Back Material | Spandex/Synthetic Suede |
Thumb Style | Straight |
Cuff | Elastic |
Stitching Material | Bonded Nylon |
Palm Style | Leather |
Minimum Temperature | Not Rated |
Glove Palm Material | Synthetic Suede |
Knuckle Protection Material | Neoprene |
Description
Mechanics Gloves, Palm Material Synthetic Suede, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Bi-Focal Readers, +2.00 (UVXA951)
- 2W INTERNATIONAL Flame Retardant Rain Suit, Medium, Yellow (40-SD FR M)
- NMC Notice Authorized Personnel Only Sign, N34P (N34P)
- 2W INTERNATIONAL High Viz Reversible Rain Coat, Large, Lime, Class 3 (655RC-3)
- TURTLESKIN Mechanics Gloves, XS, Black, Spandex/Neoprene (MEC-001)
- MECHANIX WEAR Mechanics Gloves, S, Brown, Form-Fitting Trek Dry(R) (LFF-75-008)
- MECHANIX WEAR Mechanics Gloves, M, Brown/Black, Leather, TPR (LDMP-C75-009)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Spandex, Neoprene (EXO-MPLC-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Tan, Ribbed Nylon/Spandex (RWC2-03-M)
- MECHANIX WEAR Mechanics Gloves, XL ( 11 ), Gray (MPT-08-011)
- RINGERS GLOVES Mechanics Gloves, XL ( 11 ), Black/Black (103-11)
- Turtleskin Gloves & Hand Protection