Shop All Mechanics Gloves
Turtleskin
Hi-Vis Mechanics Gloves, 2XL, Black/Green, Spandex/Synthetic Suede
Mfr # CPM-33A
Zoro # G8499337
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High Visibility Black/Green
- Palm Material Synthetic Suede
- Application Lumber Handling, Framing and Utility Work
- Palm Construction Double Layer
- Standards ANSI 105 2016; ASTM F3 2878-10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Turtleskin
- MFR # CPM-33A
- Zoro # G8499337
- UPC # 602748000221
- Country of Origin United States
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL |
Details
Item | Hi-Vis Mechanics Gloves |
Color | High Visibility Black/Green |
Palm Material | Synthetic Suede |
Application | Lumber Handling, Framing and Utility Work |
Palm Construction | Double Layer |
Standards | ANSI 105 2016; ASTM F3 2878-10 |
Finger Style | Full |
Lining | Lyocell |
Stitching Material | Bonded Nylon |
Cuff | Elastic |
Back Material | Spandex/Synthetic Suede |
Thumb Style | Straight |
Closure Type | hook-and-loop |
Minimum Temperature | Not Rated |
Palm Style | Leather |
Glove Palm Material | Synthetic Suede |
Knuckle Protection Material | Neoprene |
Description
Mechanics Gloves, Palm Material Synthetic Suede, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Wire Mark Books, Leg.Asst., PK5 (44-103)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, S, Yellow, Spandex (EXO-HSY-02-S)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 11, EE, Pull On, 11inH, PR (SE4812)
- RUBBERMAID COMMERCIAL Soft Safety Sign, 30 in H, 21 in W, Fabric, Galvanized Steel, Nylon, Polypropylene, FG9S0100YEL (FG9S0100YEL)
- TURTLESKIN Mechanics Gloves, XS, Black, Spandex/Neoprene (MEC-001)
- IRONCLAD PERFORMANCE WEAR Gloves, PR (SDX2P-05-XL)
- MECHANIX WEAR Mechanics Gloves, 2XL, Brown, Form-Fitting Trek Dry(R) (LFR-75-012)
- MECHANIX WEAR Mechanics Gloves, S, Black/Gray, Synthetic Leather (CWKMP-58-008)
- CONDOR Mechanics Gloves, M, Black, Polyester (488C65)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Ribbed Stretch Nylon (BHG2-05-XL)
- 212 PERFORMANCE Mechanics Touchscreen Gloves, 2XL, Black (MGTS-05-012)
- Turtleskin Gloves & Hand Protection