Shop All Heat Resistant Gloves
Turtleskin
Heat Resistant Gloves, XS, Gauntlet, PR
Mfr # CPH-36A
Zoro # G8499644
original price:
$172.30
57% off
new price: $73.49
/pr
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10-5/8"
- Material Polyester/cotton
- Max. Temp. 400 Degrees F
- Standards ANSI 105 Levels: Heat 3, Cut 5, Puncture 3
- Lining Lyocell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turtleskin
- MFR # CPH-36A
- Zoro # G8499644
- UPC # 602748001419
- Country of Origin United States
- Category Heat Resistant Gloves
Dimensions
Size | XS |
Length | 10-5/8" |
Details
Item | Heat Resistant Gloves |
Material | Polyester/cotton |
Max. Temp. | 400 Degrees F |
Standards | ANSI 105 Levels: Heat 3, Cut 5, Puncture 3 |
Lining | Lyocell |
Cut | Full Fourchette |
Color | natural |
Coating Finish | Uncoated |
Fabric Weight | 7 oz. |
Application | Glass Handling, Injection Molding, Steel Manufacturing, Refining, Hot Mill that Require Heat |
Thumb Style | Straight |
Coating | Uncoated |
Cuff | Gauntlet |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI 105 Levels: Heat 3, Cut 5, Puncture 3, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Shock Pack, 72 in, Orange (T6122-Z7/6FTAF)
- AZUSA SAFETY Bluwolf Cut Resistant 13 ga. ANSI A5 Gray Gloves, Black Sandy Foam Nitirle Palm Coating, L (BW5000)
- BRADY Arc Flash Protection Label, 2 In. H, PK10, 81106 (81106)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 3", White, 25/Case (LH176)
- TURTLESKIN Heat Resistant Gloves, L, Gauntlet, PR (CPH-36A)
- TURTLESKIN Heat Resistant Gloves, M, Gauntlet, PR (CPH-36A)
- GUARDIAN Flame Resist Neopren Glv 35 mil, Sz 10, PR (IN-35 SIZE 10)
- TEMP-DEX Heat Resistant Gloves, Nitrile, Orng, 11, PR (720)
- MCR SAFETY Regular Weight 14 oz Loop, M, PK12 (9428KM)
- MAGID Heater Beater 22 oz Cotton Canvas Hot Mill Gloves, 12PK (96KNI)
- MAGID Heater Beater 22 oz Cotton Blend Canvas Hot Mill Gloves, 12PK (96BT)
- Turtleskin Gloves & Hand Protection