Shop All Inspection Gloves
Turtleskin
Glove Liners, Nylon/Polyester, XL, Wht, PR
Mfr # CPB-430
Zoro # G7446503
original price:
$63.72
39% off
new price: $38.69
/pr
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Glove Materials Nylon/Polyester
- Glove Length 10-7/8"
- Application Ideal for Product Handling, Finishing and Assembly, Electronics Assembly, Photography Labs and Computer Manufacturing
- Fabric Weight Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turtleskin
- MFR # CPB-430
- Zoro # G7446503
- UPC # 602748001730
- Country of Origin United States
- Category Inspection Gloves
Dimensions
Glove Size | XL |
Glove Length | 10-7/8" |
Details
Item | Glove Liners |
Color | White |
Glove Materials | Nylon/Polyester |
Application | Ideal for Product Handling, Finishing and Assembly, Electronics Assembly, Photography Labs and Computer Manufacturing |
Fabric Weight | Light |
Design | Hemmed |
Minimum Temperature | Not Rated |
Thickness | 13 ga |
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Hi-Visibility Jacket, Hood, Zipper, XL (333-1550-LY/XL)
- WOLVERINE Size 12 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- SKULLERZ BY ERGODYNE Lime Lightweight Full Brim Hard Hat - Class E (8969)
- EP MINERALS Loose Absorbent, 16 Qt Volume Absorbed per Package, 25 lb Weight Bag, Not Scented (9725)
- TURTLESKIN Glove Liners, Nylon/Polyester, S, Wht, PR (CPB-300)
- TURTLESKIN Glove Liners, Nylon/Polyester, M, Wht, PR (CPB-400)
- TURTLESKIN Glove Liners, Nylon/Polyester, L, Wht, PR (CPB-400)
- TURTLESKIN Glove Liners, Nylon/Polyester, M, Wht, PR (CPB-430)
- PIP Cleanteam Cotton Lisle, Premium, PK12 (97-501)
- CONDOR VF, Glove Liners, Navy, 26W519, PR (60NM35)
- MCR SAFETY Inspection Gloves, Men's S, PK12 (8700S)
- Turtleskin Inspection Gloves