Shop All Inspection Gloves
Turtleskin
Glove Liners, Nylon/Polyester, S, Wht, PR
Mfr # CPB-430
Zoro # G7447377
original price:
$74.22
47% off
new price: $38.69
/pr
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Glove Materials Nylon/Polyester
- Glove Length 9-1/4"
- Application Ideal for Product Handling, Finishing and Assembly, Electronics Assembly, Photography Labs and Computer Manufacturing
- Fabric Weight Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turtleskin
- MFR # CPB-430
- Zoro # G7447377
- UPC # 602748001709
- Country of Origin United States
- Category Inspection Gloves
Dimensions
Glove Size | S |
Glove Length | 9-1/4" |
Details
Item | Glove Liners |
Color | White |
Glove Materials | Nylon/Polyester |
Application | Ideal for Product Handling, Finishing and Assembly, Electronics Assembly, Photography Labs and Computer Manufacturing |
Fabric Weight | Light |
Design | Hemmed |
Thickness | 13 ga |
Description
Glove Liners, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING ROPE Mini-Pulley System, 4:1 (KTPHAULER)
- EAGLE MFG Spill Containment Folding Berm, 6 ft.W (T8006FS)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 12, 1 PR (STAGHVPN12)
- US WEIGHT Black Mount, 8 ft, Yel/Blk Belt (U2500CYB)
- TURTLESKIN Glove Liners, Nylon/Polyester, M, Wht, PR (CPB-430)
- TURTLESKIN Glove Liners, Nylon/Polyester, L, Wht, PR (CPB-400)
- TURTLESKIN Glove Liners, Nylon/Polyester, S, Wht, PR (CPB-300)
- TURTLESKIN Glove Liners, Nylon/Polyester, M, Wht, PR (CPB-400)
- TRANSFORMING TECHNOLOGIES ESD Inspection Gloves, Palm Coated, Medium (GL4503P)
- PIP Glove Liners, White, Cotton, PK12 (97-500H)
- BERKSHIRE Glove Liner, White, Regular, PK10 (BGL2.20R)
- Turtleskin Inspection Gloves