Shop All Inspection Gloves
Turtleskin
Glove Liners, Nylon/Polyester, S, Wht, PR
Mfr # CPB-300
Zoro # G7447212
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Glove Materials Nylon/Polyester
- Glove Length 9-1/4"
- Application Ideal for Product Handling, Finishing and Assembly, Electronics Assembly, Photography Labs and Computer Manufacturing
- Fabric Weight Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Turtleskin
- MFR # CPB-300
- Zoro # G7447212
- UPC # 602748001464
- Country of Origin United States
- Category Inspection Gloves
Dimensions
Glove Size | S |
Glove Length | 9-1/4" |
Details
Item | Glove Liners |
Color | White |
Glove Materials | Nylon/Polyester |
Application | Ideal for Product Handling, Finishing and Assembly, Electronics Assembly, Photography Labs and Computer Manufacturing |
Fabric Weight | Light |
Design | Hemmed |
Thickness | 13 ga |
Description
Glove Liners, Fabric Weight Light, Color White, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Warning Light, Red, 24VAC/DC, Surface Mount (20110075)
- WOLVERINE Size 10 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- TOUGH DUCK 2XL Hi-Vis T-Shirt, Black (S39221)
- TILLMAN TIG Welding Gloves, Pigskin Palm, L, PR (30L)
- TURTLESKIN Glove Liners, Nylon/Polyester, L, Wht, PR (CPB-400)
- TURTLESKIN Glove Liners, Nylon/Polyester, M, Wht, PR (CPB-430)
- TURTLESKIN Glove Liners, Nylon/Polyester, M, Wht, PR (CPB-400)
- PURE TOUCH Pure Touch Half Finger Nylon Glove Liner, Size S, 300pair/PK, Moisture Wicking & Barrier Protection (GLHF-L)
- TRANSFORMING TECHNOLOGIES ESD Inspection Gloves, Palm Coated, Large (GL4504P)
- MAGID TouchMaster Lightweight Cotton Lisle Inspection Gloves, 12PK (681H)
- IMPACTO PROTECTIVE PRODUCTS Impacto Protective Products 50100120030 Anti Glove Liner - Medium (50100120030)
- Turtleskin Gloves & Hand Protection