Shop All Inspection Gloves
Turtleskin
Glove Liners, Nylon/Polyester, M, Wht, PR
Mfr # CPB-430
Zoro # G7447386
original price:
$74.22
47% off
new price: $38.69
/pr
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Glove Materials Nylon/Polyester
- Glove Length 9-3/8"
- Application Ideal for Product Handling, Finishing and Assembly, Electronics Assembly, Photography Labs and Computer Manufacturing
- Fabric Weight Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turtleskin
- MFR # CPB-430
- Zoro # G7447386
- UPC # 602748001716
- Country of Origin United States
- Category Inspection Gloves
Dimensions
Glove Size | M |
Glove Length | 9-3/8" |
Details
Item | Glove Liners |
Color | White |
Glove Materials | Nylon/Polyester |
Application | Ideal for Product Handling, Finishing and Assembly, Electronics Assembly, Photography Labs and Computer Manufacturing |
Fabric Weight | Light |
Design | Hemmed |
Minimum Temperature | Not Rated |
Thickness | 13 ga |
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN Size 9 Men's Hiker Boot Steel Work Boot, Brown (1011242)
- HONEYWELL Datalink Kit for Gas Detectors (GA-USB1-IR)
- KLEENGUARD Safety Glasses, Smoke 99.9% UVA/UVB/UVC; Anti-Fog (22609CT)
- ACCUFORM Accuform Label, Vinyl, 4 In. W, PK100 (MHZW28EVC)
- TURTLESKIN Glove Liners, Nylon/Polyester, S, Wht, PR (CPB-300)
- TURTLESKIN Glove Liners, Nylon/Polyester, M, Wht, PR (CPB-400)
- TURTLESKIN Glove Liners, Nylon/Polyester, L, Wht, PR (CPB-400)
- MCR SAFETY Inspection Glove, Wht, Cotton, Women, S, PK12 (8621C)
- MCR SAFETY Cotton Inspector Gloves, Large, White, 12PK (8600C)
- ANSELL Black Dragon Powder Free Black Latex Exam Gloves - Medium, 100PK (BD-1002-PF)
- WELLS LAMONT Nylon Liner, Full Fngr, Laundered M (M005M.WLC)
- Turtleskin Inspection Gloves