Shop All Inspection Gloves
Turtleskin
Glove Liners, Nylon/Polyester, M, Wht, PR
Mfr # CPB-400
Zoro # G7447334
product price: $45.19
/pr
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Glove Materials Nylon/Polyester
- Glove Length 9-3/8"
- Application Ideal for Product Handling, Finishing and Assembly, Electronics Assembly, Photography Labs and Computer Manufacturing
- Fabric Weight Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turtleskin
- MFR # CPB-400
- Zoro # G7447334
- UPC # 602748001631
- Country of Origin United States
- Category Inspection Gloves
Dimensions
Glove Size | M |
Glove Length | 9-3/8" |
Details
Item | Glove Liners |
Color | White |
Glove Materials | Nylon/Polyester |
Application | Ideal for Product Handling, Finishing and Assembly, Electronics Assembly, Photography Labs and Computer Manufacturing |
Fabric Weight | Light |
Design | Hemmed |
Thickness | 13 ga |
Description
Glove Liners, Fabric Weight Light, Color White, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Smoke and Acoustical Caulk, 20 oz., White (SNS120W)
- SALISBURY Arc Blanket, 15kA, 4 x 5 Ft., Blue (ARC45-15PS)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (THOR)
- CONDOR Safety Sign, 7" Wx10" H, 0.004" Thickness (480J36)
- TURTLESKIN Glove Liners, Nylon/Polyester, L, Wht, PR (CPB-400)
- TURTLESKIN Glove Liners, Nylon/Polyester, S, Wht, PR (CPB-300)
- TURTLESKIN Glove Liners, Nylon/Polyester, M, Wht, PR (CPB-430)
- CONDOR Winter Glove Liners, White, OneSize, PR (26W518)
- BERKSHIRE Glove Liner, White, Regular, PK10 (BGL2.20R)
- CORDOVA Disposable Cotton Glove Liners, Dozen Pair (Cordova)
- PIP Cleanteam Cotton Lisle, Premium, PK12 (97-500)
- Turtleskin Gloves & Hand Protection