Shop All Inspection Gloves
Turtleskin
Glove Liners, Nylon/Polyester, L, Wht, PR
Mfr # CPB-400
Zoro # G7446476
product price: $45.19
/pr
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Glove Materials Nylon/Polyester
- Glove Length 10-1/8"
- Application Ideal for Product Handling, Finishing and Assembly, Electronics Assembly, Photography Labs and Computer Manufacturing
- Fabric Weight Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turtleskin
- MFR # CPB-400
- Zoro # G7446476
- UPC # 602748001648
- Country of Origin United States
- Category Inspection Gloves
Dimensions
Glove Size | L |
Glove Length | 10-1/8" |
Details
Item | Glove Liners |
Color | White |
Glove Materials | Nylon/Polyester |
Application | Ideal for Product Handling, Finishing and Assembly, Electronics Assembly, Photography Labs and Computer Manufacturing |
Fabric Weight | Light |
Design | Hemmed |
Thickness | 13 ga |
Description
Glove Liners, Fabric Weight Light, Color White, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 8 Men's Steel Rubber Boot, Black (8610433)
- FEDERAL SIGNAL Beacon Warning Light, Red, LED (SLM100R)
- SKECHERS Size 7-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (77144 BRN SIZE 7.5)
- GRIP GARDS Gloves Stretch Blue Extra Large, PK1000 (303363564)
- TURTLESKIN Glove Liners, Nylon/Polyester, M, Wht, PR (CPB-400)
- TURTLESKIN Glove Liners, Nylon/Polyester, S, Wht, PR (CPB-300)
- TURTLESKIN Glove Liners, Nylon/Polyester, M, Wht, PR (CPB-430)
- MCKESSON CONFIDERM McKesson Extra Small Non-Sterile, Latex, Standard Cuff Length, Exam Gloves, Ivory, 100PK (14-1380)
- CORDOVA Disposable Cotton Glove Liners, Mens XL, Pack of 12 (Cordova)
- MAGID TouchMaster Lightweight Cotton Lisle Inspection Gloves, 12PK (681H)
- TRANSFORMING TECHNOLOGIES ESD Inspection Gloves, Palm Coated, Small (GL4502P)
- Turtleskin Gloves & Hand Protection