Shop All Inspection Gloves
Turtleskin
Glove Liners, Nylon/Polyester, L, Blk, PR
Mfr # CPB-500
Zoro # G7447474
original price:
$64.40
29% off
new price: $45.69
/pr
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Materials Nylon/Polyester
- Glove Length 10-1/8"
- Application Ideal for Product Handling, Finishing and Assembly, Electronics Assembly, Photography Labs and Computer Manufacturing
- Fabric Weight Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turtleskin
- MFR # CPB-500
- Zoro # G7447474
- UPC # 602748001846
- Country of Origin United States
- Category Inspection Gloves
Dimensions
Glove Size | L |
Glove Length | 10-1/8" |
Details
Item | Glove Liners |
Color | Black |
Glove Materials | Nylon/Polyester |
Application | Ideal for Product Handling, Finishing and Assembly, Electronics Assembly, Photography Labs and Computer Manufacturing |
Fabric Weight | Light |
Design | Hemmed |
Thickness | 13 ga |
Description
Glove Liners, Fabric Weight Light, Color Black, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-2X (VN4CAKH-2X)
- OPTIC MAX Gray Safety Glasses, Adjustable Temples (120G)
- LYLE Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0345-NP_10X7 (LCU4-0345-NP_10X7)
- HY-KO Private Property Keep Out Sign 6" x 14", 5PK (A23006)
- TURTLESKIN Glove Liners, Nylon/Polyester, M, Wht, PR (CPB-430)
- TURTLESKIN Glove Liners, Nylon/Polyester, L, Wht, PR (CPB-400)
- TURTLESKIN Glove Liners, Nylon/Polyester, M, Wht, PR (CPB-400)
- TURTLESKIN Glove Liners, Nylon/Polyester, S, Wht, PR (CPB-300)
- WELLS LAMONT Nylon Liner, Full Fngr, Laundered S (M005S.WLC)
- MCR SAFETY Inspection Gloves, L, PK12 (8700L)
- MCR SAFETY Lint Free Nylon Fourchettes Reg, XS, PK12 (8750XS)
- Turtleskin Inspection Gloves