Shop All Cut-Resistant Sleeves
Turtleskin
Cut Resistant Sleeve, Cut Level 5, Aramid, 10 in Sleeve Length, Black, L
Mfr # SFX-DG2
Zoro # G7445776
product price: $91.39
/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- ANSI/ISEA Cut Level 5
- Color Black
- Cut-Resistant Material Aramid
- Sleeve Material Aramid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turtleskin
- MFR # SFX-DG2
- Zoro # G7445776
- UPC # 602748000115
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | L |
Length | 10" |
Sleeve Size | L |
Details
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | 5 |
Color | Black |
Cut-Resistant Material | Aramid |
Sleeve Material | Aramid |
ANSI/ISEA Abrasion Level | 4 |
Standards | ANSI 105, EN 388, FDA |
Application | Used where there is a High Risk for Cuts and Lacerations |
Sleeve Style | Sleeve |
Suggested Use Environment | Dry |
Material | Aramid |
Cuff Style | Hemmed |
ANSI/ISEA Puncture Level | 5 |
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level 5, Sleeve Style Sleeve, Color Black, Standards ANSI 105, EN 388, FDA, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Puncture Level 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (546WL-08)
- PIONEER Break Away Zip Vest, Black, 3XL (V1021170U-3XL)
- NMC GHS SECONDARY CONTAINER (GHS2264ALV)
- HY-KO Handicapped Parking Lot Stencil (A20028)
- TURTLESKIN Cut Resistant Sleeve, Cut Level 5, Aramid, 10 1/2 in Sleeve Length, Black, XL (SFX-DG2)
- TURTLESKIN Cut Resistant Sleeve, Cut Level 5, Aramid, 9 1/4 in Sleeve Length, Black, M (SFX-DG2)
- TURTLESKIN Cut Resistant Sleeve, Cut Level 5, Aramid, 13 1/4 in Sleeve Length, Black, L (SBL-DG2)
- BDG Grey Cut Resistant Sleeve, Size 18" (99-1-320-18)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Kevlar®, 22.5 in Length, Black, L (KBKB1T22)
- MCR SAFETY Regular Weight 10 Sleeve Thumb Slot (9371T)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (AD-14)
- Turtleskin Cut-Resistant Sleeves