Shop All Cut-Resistant Sleeves
Turtleskin
Cut Resistant Sleeve, Cut Level 5, Aramid, 10 1/2 in Sleeve Length, Black, XL
Mfr # SFX-DG2
Zoro # G7448156
product price: $92.59
/ea
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- ANSI/ISEA Cut Level 5
- Color Black
- Cut-Resistant Material Aramid
- Sleeve Material Aramid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turtleskin
- MFR # SFX-DG2
- Zoro # G7448156
- UPC # 602748000122
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | Xl |
Length | 10-1/2" |
Sleeve Size | XL |
Details
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | 5 |
Color | Black |
Cut-Resistant Material | Aramid |
Sleeve Material | Aramid |
ANSI/ISEA Abrasion Level | 4 |
Standards | ANSI 105, EN 388, FDA |
Suggested Use Environment | Dry |
Material | Aramid |
Cuff Style | Hemmed |
Sleeve Style | Sleeve |
ANSI/ISEA Puncture Level | 5 |
Application | Used where there is a High Risk for Cuts and Lacerations |
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level 5, Sleeve Style Sleeve, Color Black, Standards ANSI 105, EN 388, FDA, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Puncture Level 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Premium TIG Welding Gloves, Small (DXMF03051SM)
- HY-KO Exit Sign 9.25" x 14", 12PK (A10731)
- STI Multi-Gang Pathway Wall Brackets (EZP544W)
- MILWAUKEE TOOL High Visibility Cut Level 3 Polyurethane Dipped Gloves - S (48-73-8930)
- TURTLESKIN Cut Resistant Sleeve, Cut Level 5, Aramid, 10 in Sleeve Length, Black, L (SFX-DG2)
- TURTLESKIN Cut Resistant Sleeve, Cut Level 5, Aramid, 13 1/4 in Sleeve Length, Black, L (SBL-DG2)
- TURTLESKIN Cut Resistant Sleeve, Cut Level 5, Aramid, 9 1/4 in Sleeve Length, Black, M (SFX-DG2)
- MCR SAFETY Cur-Resistant Sleeve, Cut Level A2, 18 in Length, Gray, Universal Size (9318D7)
- HEXARMOR Cut Resistant Sleeve, HPPE, Knit Cuff, M (2041-M (8))
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 12 in, Black, Large (11-251)
- MCR SAFETY Economy Weight 12 Sleeve (9372E)
- Turtleskin Abrasion & Cut Resistant Clothing