Shop All Cut-Resistant Gloves
This Product is Discontinued
Turtleskin
Cut Resistant Coated Gloves, 4 Cut Level, Nitrile, S, 1 PR (Discontinued)
Mfr # CPR-400
Zoro # G7447867
This Product is Discontinued
Key Features
- ANSI/ISEA Cut Level 4
- Size S
- Color Black
- Glove Coating Material Nitrile
- Palm Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turtleskin
- MFR # CPR-400
- Zoro # G7447867
- UPC # 602748000986
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Size | S |
Glove Size | S |
Length | 9-3/8" |
Size- Alpha | S |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 6, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.