Shop All Aprons
Turtleskin
CP Apron, Wht, Polystr, 24 in. L x 30 in. W
Mfr # CPA-41A
Zoro # G8499452
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyester
- Width 30 in
- Closure Type Buckle
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turtleskin
- MFR # CPA-41A
- Zoro # G8499452
- UPC # 602748000290
- Country of Origin United States
- Category Aprons
Dimensions
Width | 30 in |
Size | Universal |
Length | 24 in |
Size (Length x Width) | 24 in x 30 in |
Overall Length | 24 in |
Named Size | Universal |
Details
Item | CP Apron |
Color | White |
Material | Polyester |
Closure Type | Buckle |
Number of Pockets | 0 |
Fabric Weight | 6 oz |
Standards | ANSI 105, EN 388, FDA |
Seam Style | Hemmed Edge |
ANSI/ISEA Cut Level | A5 |
ANSI/ISEA Abrasion Level | 6 |
Waist Closure | Buckle |
Garment Type | Apron |
Application | Belt Sorting, Glass Handling, Knife Cutout Operations, Machining, Press Loading, Recycling, Sheet Metal Handling |
Number of Outside Pockets | 0 |
Water-Resistant | Yes |
Description
CP Apron, ANSI/ISEA Cut Level A5, Waist Closure Buckle, Material Polyester, Length 24 in, Number of Outside Pockets 0, Fabric Weight 6 oz, Width 30 in, Color White, Size Universal, Standards ANSI 105, EN 388, FDA, ANSI/ISEA Abrasion Level 6, Application Belt Sorting, Glass Handling, Knife Cutout Operations, Machining, Press Loading, Recycling, Sheet Metal Handling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Customer Special Built - Unassigned (50000V1)
- CONDOR D-Ring Bolt Anchor, 425 lb. (30HG83)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 2X (S535NV RG 2XL)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 12 in Length, Thumbhole, Gray/White, S (KTAFGT12SFTS)
- TURTLESKIN CP Apron, Wht, Polystr, 36 in. L x 24 in. W (CPA-45A)
- ANSELL Hycar Heavy-Duty Apron Black 45" L x 35" W (WPL140-BK)
- FAME FABRICS Bib Apron, F53, Royal Blue (79048)
- FAME FABRICS Apron, 3-Pocket Waist, F9, Kelly Green (18127)
- POLYCO Die Cut Apron, Blue, 55 In. L, PK100 (46501)
- FAME FABRICS Cobbler Apron, Childrens, F52, Yellow (79070)
- FASHION SEAL Unisex Apron, Cobbler, L, Navy (64184 L)
- Turtleskin Workwear