Shop All Cold Weather Gloves
Turtleskin
Cold Protection Gloves, Para-Aramid Lining, S
Mfr # ICE-002
Zoro # G7448025
product price: $51.39
/pr
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Black
- Palm Material Synthetic Suede
- Lining Para-Aramid
- Minimum Temperature Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turtleskin
- MFR # ICE-002
- Zoro # G7448025
- UPC # 602748000016
- Country of Origin United States
- Category Cold Weather Gloves
Dimensions
Size | S |
Length | 7-51/64" |
Details
Item | Cold Protection Gloves |
Color | Black |
Palm Material | Synthetic Suede |
Lining | Para-Aramid |
Minimum Temperature | Not Rated |
Palm Construction | Double Layer |
Coating Material | Non Coated |
Coating Finish | Non Coated |
Temp. Range | 5 Degrees to 80 Degrees F |
Knuckle Padding Material | Neoprene |
Back Material | Neoprene |
Thumb Material | Synthetic Suede and Neoprene |
Thumb Style | Straight |
Cuff | Hook-and-Loop |
Closure Type | hook-and-loop |
Cut | Gunn |
Stitching Material | Nylon |
Finger Material | Synthetic Suede and Nylon Spandex |
Finger Style | Full Finger |
Palm Style | Leather |
Color Family | Black |
Description
Mechanics Gloves, Palm Material Synthetic Suede, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Super-Tack continuous tape, polyester, white, 2 inches, T200X000YP1 (T200X000YP1)
- HEXARMOR Cut Resistant Gloves, A6 Cut Level, Uncoated, 2XL, 1 PR (4072-XXL (11))
- NMC Keep Right, 10.375x12.625 (CS9)
- HONEYWELL HOWARD LEIGHT TrustFit Trak Reusable Foam Ear Plug, Pod Shape, 29 dB, Blue, 100 PK (TFT-POD-30)
- WELLS LAMONT Cold Weather Grp Glv Xxl (7660XXBK)
- DEWALT Radians Unisex Thermal Fit Gloves Black M 1 pk (DPG737M)
- REFRIGIWEAR Insulated Wool Grip Glove Green Lar (0421RGRNLAR)
- RADIANS Cold Protection Cut-Resistant Gloves, Acrylic Lining, S (RWG605S)
- KLEIN TOOLS Winter Thermal Gloves, S (60618)
- REFRIGIWEAR Womens Insulated Softshell Glove, PR (2630RGRASML)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, M, 12PK (41-1420/M)
- Turtleskin Gloves & Hand Protection