Shop All Tactical Gloves
Turtleskin
Bravo TUS009 Puncture Resistant Police Duty Gloves, L
Mfr # TUS009-L
Zoro # G707467127
product price: $105.99
/pr
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Para-Aramid
- Coating Finish Neoprene
- Industry Type Hand Specific
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turtleskin
- MFR # TUS009-L
- Zoro # G707467127
- Country of Origin United States
- Category Tactical Gloves
Dimensions
Size | L |
Details
Item | Cut Resistant Gloves |
Material | Para-Aramid |
Coating Finish | Neoprene |
Industry Type | Hand Specific |
Description
The TurtleSkin Bravo is constructed with a rugged, highly breathable and lightweight mesh knit It is the perfect police duty glove for warm weather conditions when the hazards from cut and puncture are a potential danger The threat of unseen needle and sharps threats have created the need for law enforcement to have added protection in their police duty gloves
- •Cut and puncture resistant lining creates a barrier between the needle the wearers hand
- •Protection coverage area from sharps and needles is on the palm up over the fingertips
- •Protects the areas most vulnerable to sharps when searching or during a pat down
- •Excellent dexterity for handling firearms and electronics
- •Protects form sharps hazards both seen and unseen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Acrylic Block Counter Sign Holder on Chrome Stand 17"W x 19" H (104566)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H, PK3 (72 HB/40-40 KAx3 Red)
- GVS-RPB RPB Safety Nova 2000 Cape Cover Band (NV2013)
- SALISBURY Flame Resistant Coat (ACC8RGM)
- TURTLESKIN Bravo TUS009 Puncture Resistant Police Duty Gloves, M (TUS009-M)
- RINGERS GLOVES Rescue Gloves, M, Stealth, PR (353-09)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 3XL, 9" L, Black, PR (IEXT-IBLK-07-XXXL)
- MECHANIX WEAR FastFit® Tactical Glove, Coyote Tan, M, 8" L, PR (FFTAB-72-009)
- MECHANIX WEAR Tactical Glove, L, 12" L, Wing Thumb, Blk, PR (MP3-55-010)
- MECHANIX WEAR FastFit® Covert Tactical Glove, Black, 2XL, 11" L, PR (FFTAB-55-012)
- MECHANIX WEAR Mechanix Wear Original Tactical Gloves, Synthetic Leather w/TrekDry, Covert, Medium (MG-55-009)
- Turtleskin Gloves & Hand Protection