Shop All Automotive Soaps
Turtle Wax
Misting Auto Detailer
Mfr # 53837
Zoro # G008665079
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 20 fl oz
- Container Type Bottle
- Color White
- Standards VOC Compliant
- VOC Content Weight Percentage 0.6 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turtle Wax
- MFR # 53837
- Zoro # G008665079
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 20 fl oz |
Details
Item | Misting Auto Detailer |
Container Type | Bottle |
Color | White |
Standards | VOC Compliant |
VOC Content Weight Percentage | 0.6 % |
Compatible Surface Material | Glass, Plastics, Rubber |
Product Form | Liquid |
Features | Easily Layers on top of Waxes or Coatings, Multiple Applications Build Additional Layers of Slickness and Shine, Stunning Boost of Shine and Depth of Color, this Amazing Fine-Misting Spray Delivers a Stunning Boost of Gloss and Slickness, incredible Hydrophobic Protection From Cross-Linking Acrylic Polymers and Anti-Static Resistance Helps Repel Dust Keeping Your Vehicles Surfaces Cleaner Longer |
Series | Pure Shine Misting Detailer |
Description
Misting Auto Detailer, Series Pure Shine Misting Detailer, Container Type Bottle, Container Size 20 fl oz, Product Form Liquid, Color White, VOC Content Weight Percentage 0.6 Percent, Standards VOC Compliant, Compatible Surface Material Glass, Plastics, Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Transmission Filter, Wl10378 (WL10378)
- BUYERS PRODUCTS 5/8 Inch Locking Hitch Pin (BLHP200)
- SUPERJOCK Radiator Fan Switch Kawasaki (SU2601164)
- SPRINGFIELD A Locking Seat Swivel, #1100018 (1100018)
- TURTLE WAX 23 Oz. Inside & Out Protectant Bottle, White, Liquid (50655)
- TURTLE WAX 16 Oz. Super Hard Shell Liquid Wax Bottle, Green, Wax (50808)
- TURTLE WAX Interior Auto Cleaner (53787)
- TURTLE WAX 10.5 Oz. Polishing Compound Tub, White, - (T241A)
- TURTLE WAX 16 Oz. Car Wax Spray Bottle, Clear, Spray (T136R)
- TURTLE WAX Automotive Cleaner with Brush, 18 oz. (50799)
- PROTOCHEM LABORATORIES Concentrated Vehicle Wash And Wax, 30 gal., Drum (PC-88CW-30)
- Turtle Wax Automotive Soaps