Shop All Automotive Interior Protectant
This Product is Discontinued
Turtle Wax
Interior Automotive Cleaner, 20 Oz, Spray (Discontinued)
Mfr # T484R
Zoro # G4474906
This Product is Discontinued
Key Features
- For Use With Car
- pH 7.85 pH
- Color White
- Removes Soils
- Container Size 20 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turtle Wax
- MFR # T484R
- Zoro # G4474906
- UPC # 074660304846
- Country of Origin United States
- Category Automotive Interior Protectant
Dimensions
Container Size | 20 oz |
Details
Item | Interior Automotive Cleaner |
For Use With | Car |
pH | 7.85 pH |
Color | White |
Removes | Soils |
Type | Liquid |
VOC Content | 0.0118 |
Contains | Surfactants, Water |
Container Type | Spray Bottle |
Appearance | White |
Description
Interior Automotive Cleaner, Container Type Spray Bottle, Container Size 20 oz, Color White, Removes Soils
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.