Shop All Automotive Wax
Turtle Wax
Car Wax-Dry Spray, 26oz., Bottle
Mfr # T9
Zoro # G705952526
original price:
$10.49
12% off
new price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Appearance Water Thin
- Container Size 26 fl oz
- Type Fruity
- Features Ultimate Protection and Instant Shine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turtle Wax
- MFR # T9
- Zoro # G705952526
- UPC # 074660010099
- Country of Origin United States
- Category Automotive Wax
Dimensions
Container Size | 26 fl oz |
Details
Item | Car Wax Dry Spray |
Container Type | Bottle |
Appearance | Water Thin |
Type | Fruity |
Features | Ultimate Protection and Instant Shine |
Standards | VOC Compliant |
For Use With | Car |
Color | Brown |
VOC Content Weight Percentage | 0.2 % |
Product Type | Wax |
Series | Dash & Glass Interior Detailer |
Product Form | Liquid |
Application Method | Cotton Towel, Microfiber Cloth |
Description
Car Wax Dry Spray, Product Type Wax, Series Dash & Glass Interior Detailer, Container Type Bottle, Container Size 26 fl oz, Product Form Liquid, Color Brown, VOC Content Weight Percentage 0.2 Percent, Standards VOC Compliant, Application Method Cotton Towel, Microfiber Cloth, Features Ultimate Protection and Instant Shine, Number of Sheets Not Applicable, Roll Length Not Applicable, Sheet Length Not Applicable, Sheet Material Not Applicable, Sheet Width Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOATBUCKLE F14200 RodBuckle Gunwale/Deck Mount 24" (F14200)
- COUNTERACT Stud Brush Rplacmnt, 1-1/2" L Overall, PK2 (SBR12)
- PRO-SET Hose Gaskets, PK10 (HXG)
- EXTREME MAX Extreme Max 3006.6512 BoatTector Galvanized Slip Ring Anchor - #10 / 5 lbs. (3006.6512)
- TURTLE WAX Scratch Repair and Renew 7 oz (50935)
- TURTLE WAX T-75A Zip Wax 16Oz (T-75)
- TURTLE WAX Rubbing Compound, 18 oz., Plastic Bottle (T415)
- TURTLE WAX Hybrid Solutions Ceramic Wet Wax 26 oz (53410)
- TURTLE WAX Hybrid Solutions Ceramic Polish and Wax 14 oz (53412)
- TURTLE WAX SUPER HARD SHELL Car Wax, 14 oz, Paste, Typical Solvent (T222)
- CAR DEALER DEPOT Wash & Wax With Carnauba, Spot Free Drying: 1 Gallon (670-1G)
- Turtle Wax Automotive Wax