Shop All Wheel & Tire Cleaners
Turtle Wax
Automotive Cleaner, Liquid, 23 oz.
Mfr # 50769
Zoro # G9255195
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 23 fl oz
- VOC Content 0 %
- Contains Ethylene Glycol Dibutyl Ether, Sodium Lauryl Sulfate, Water
- pH 8.9 pH
- Cleaner Type Multi-Surface Interior Vehicle Cleaners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Turtle Wax
- MFR # 50769
- Zoro # G9255195
- UPC # 074660507698
- Country of Origin United States
- Category Wheel & Tire Cleaners
Dimensions
Container Size | 23 fl oz |
Details
VOC Content | 0 % |
Contains | Ethylene Glycol Dibutyl Ether, Sodium Lauryl Sulfate, Water |
pH | 8.9 pH |
Cleaner Type | Multi-Surface Interior Vehicle Cleaners |
VOC Content Weight Percentage | 0 % |
Maximum pH Level | 8.9 |
Series | Power Out Fresh Clean |
Compatible Surface Material | Carpet, Fabric, Leather, Plastic, Vinyl |
Butyl-Free | Contains Butyl |
Item | Automotive Cleaner |
Use Location | Interior |
Color | White |
Container Type | Bottle |
Standards | VOC Compliant |
Biodegradable | Not Biodegradable |
Removes | Soil |
Base Type | Water |
Features | Powerful Odor-X Chemistry Seeks and Destroys Unpleasant Odors for a Fresh Car Interior for up to 30 Days |
Product Form | Liquid |
Description
Automotive Cleaner, Cleaner Type Multi-Surface Interior Vehicle Cleaners, Base Type Water, Product Form Liquid, Container Type Bottle, Container Size 23 fl oz, Use Location Interior, Compatible Surface Material Carpet, Fabric, Leather, Plastic, Vinyl, Biodegradable Not Biodegradable, Butyl-Free Contains Butyl, Color White, VOC Content Weight Percentage 0 Percent, Standards VOC Compliant, Maximum pH Level 8.9, Removes Soil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 90, 7.5W, G6, 13V, PK10 (90-10PK)
- MEGUIARS Ultimate Insane Shine Gloss Tire Coating 15 oz (G190315)
- AFTERMARKET BATTERY RELAY 24V NEGATIVE CUT FOR KOMATSU EXCAVATOR 0808810000 (ELT20-0120)
- GATES Radiator Coolant Hose, 23645 (23645)
- TURTLE WAX Hybrid Solutions Wheel Cleaner 23 oz (53734)
- TURTLE WAX Wheel Cleaner, 23 oz., Bottle, Clear (T18)
- TURTLE WAX Tire Dressing, 23 oz., Bottle, Clear (T217RA)
- ARMOR ALL Tire Shine 15 oz (10001WB)
- BLUE MAGIC Tire Shine, 15 Oz., Aerosol (680-06)
- S.M. ARNOLD APPLICATOR F/ TIRE DRESSING 1.5" 2PK YEL (AR85-502)
- MEGUIARS WHEEL & TIRE CLEANER NON ACID 5 GA (MGD-14305)
- Turtle Wax Wheel & Tire Cleaners