Shop All Automotive Soaps
Turtle Wax
Auto Trim Restorer
Mfr # 53838
Zoro # G108665078
original price:
$11.29
5% off
new price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 10 fl oz
- Container Type Bottle
- Color Clear
- Standards VOC Compliant
- Series Graphene Acrylic Trim Restorer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turtle Wax
- MFR # 53838
- Zoro # G108665078
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 10 fl oz |
Details
Item | Auto Trim Restorer |
Container Type | Bottle |
Color | Clear |
Standards | VOC Compliant |
Series | Graphene Acrylic Trim Restorer |
Compatible Surface Material | Plastic |
Features | Coating Doesn't Wash off and will Endure Seasonal Exposure, Dry to the touch Within Minutes of Application, It is Dry to the touch Within Minutes of Applying, Leaves Behind Superior UV Protection Against Future Fading, Oxidation and Sun Damage, Protects Surfaces From Fading Due to the Elements, Car Washing and Road Salts, this Durable Coating Doesn't Wash off and will Endure Seasonal Exposure |
Product Form | Liquid |
VOC Content Weight Percentage | 0 % |
Description
Auto Trim Restorer, Series Graphene Acrylic Trim Restorer, Container Type Bottle, Container Size 10 fl oz, Product Form Liquid, Color Clear, VOC Content Weight Percentage 0 Percent, Standards VOC Compliant, Compatible Surface Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter (P565060)
- BOSCH Rear Wiper Blade, H370 (H370)
- ANDERSON METALS Male Connector, Compression, Tube x MNPT (1468X532X2)
- SCOSCHE SC BLUETOOTH FM TRANS W TYPE C PORT (BTFMPDSRSP)
- TURTLE WAX 16 Oz. Wax Bug & Tar Remover Bottle, Clear, Wax (T520A)
- TURTLE WAX 64 Oz. Car Wash and Wax Bottle, Blue, Wash and Wax (T79)
- TURTLE WAX Automotive Cleaner with Brush, 18 oz. (50799)
- TURTLE WAX 14 Oz. Super Hard Shell Paste Wax Tub, Green, Wax (T222R)
- TURTLE WAX 23 oz Tire Shine Spray Bottle, Translucent White, Liquid (53733)
- TURTLE WAX 16 Oz. Super Hard Shell Liquid Wax Bottle, Green, Wax (50808)
- 303 PRODUCTS 16 oz Soft Top Care Kit (30324012)
- Turtle Wax Automotive Soaps