Shop All Automotive Soaps
This Product is Discontinued
Turtle Wax
18 Oz. Tire Shine Aerosol can, Translucent White, Aerosol (Discontinued)
Mfr # T49R1
Zoro # G3802344
This Product is Discontinued
Key Features
- Container Size 18 Oz.
- Container Type Aerosol can
- Color Translucent White
- Type Aerosol
- Removes Dirt, Grime, Natural Contaminants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Turtle Wax
- MFR # T49R1
- Zoro # G3802344
- UPC # 074660100493
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 18 Oz. |
Details
Item | Tire Shine |
Container Type | Aerosol can |
Color | Translucent White |
Type | Aerosol |
Removes | Dirt, Grime, Natural Contaminants |
Appearance | Liquid |
pH | 8.6 pH |
VOC Content | 10 % |
Contains | Isobutane, Polydimethyl Siloxane, Propane, Sodium Nitrite, Water |
Description
Tire Shine, Container Type Aerosol Can, Container Size 18 oz, Color Translucent White, Removes Dirt, Grime, Natural Contaminants
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.