Shop All Turnstiles
Turnstile
Universal Gate Sign, Gate Signage
Mfr # UNIV
Zoro # G8039385
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gate Signage
- Material Plastic
- Includes Mounting Profiles
- Overall Width (In.) 2 in
- Overall Height (In.) 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Turnstile
- MFR # UNIV
- Zoro # G8039385
- Country of Origin Canada
- Category Turnstiles
Dimensions
Overall Width (In.) | 2 in |
Overall Height (In.) | 24 in |
Overall Length (In.) | 12 in |
Overall Height | 24 in |
Overall Width | 2 in |
Details
Item | Universal Gate Sign |
Type | Gate Signage |
Material | Plastic |
Includes | Mounting Profiles |
For Use With | Electric Gates and Manual Gates |
Product Type | Universal Gate Sign |
Includes Mounting Hardware | Included |
Description
Universal Gate Sign, Finish -, Material Plastic, Includes Mounting Profiles, Product Type Universal Gate Sign, Overall Width 2 in, Overall Height 24 in, For Use With Electric Gates and Manual Gates, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Shirt , 3XL , White , Snap Front (30C584)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (RWG555L)
- VIKING Viking D Series 300D Safety Bib Gr (D6329PG-L)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (456W STD ORG)
- TURNSTILE Entrance Left Hand Gate, Electric, Brushed, 1-Way (2021-S-EN)
- TURNSTILE Exit Right Hand Gate, Mechanical, Mirror, 1-Way (2002-M-EX)
- TURNSTILE Exit Right Hand Gate, Mechanical, Brushed, 1-Way (2002-S-EX)
- TURNSTILE Exit Left Hand Gate, Mechanical, Brushed, 1-Way (2001-S-EX)
- TURNSTILE Magnetic Locking Right Hand Gate, Mirror, 1-Way (2042-M-ML)
- TURNSTILE Barrier Post, Mirror Chrome (1011-M)
- TURNSTILE 4 Arm Turnstile Kit, Mechanical, Mirror, Clockwise (1000 - M - CW)
- Turnstile Turnstiles