Shop All Turnstiles
Turnstile
Replacement Sleeves, Case Protector, PK2
Mfr # 1069-RS
Zoro # G9538855
product price: $12.49
/pk 2, $6.25/ea
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed
- Type Case Protector
- Material Stainless Steel
- Overall Width (In.) 2 in
- Overall Height (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turnstile
- MFR # 1069-RS
- Zoro # G9538855
- Country of Origin Canada
- Category Turnstiles
Dimensions
Overall Width (In.) | 2 in |
Overall Height (In.) | 4 in |
Overall Length (In.) | 2 in |
Overall Width | 2 in |
Overall Height | 4 in |
Details
Finish | Brushed |
Item | Replacement Sleeves |
Type | Case Protector |
Material | Stainless Steel |
For Use With | Case Protectors |
Product Type | Replacement Sleeve |
Description
Replacement Sleeves, Finish Brushed, Material Stainless Steel, Includes -, Product Type Replacement Sleeve, Overall Width 2 in, Overall Height 4 in, For Use With Case Protectors, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Yellow Cylinder Cabinet Horizontal 4 Cylinder Capacity Knock Down (CYL-H-4-KD)
- STEINER Cowhide Welding, Cape Sleeves, 19" Bib, L (9213-L)
- WOLVERINE Size 10 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- RADIANS Radians® Mirage™ Frameless Safety Glasses, Clear Anti-Fog Lens, Clear Frame (MR0111ID)
- TURNSTILE Magnetic Locking Right Hand Gate, Mirror, 1-Way (2042-M-ML)
- TURNSTILE 4 Arm Turnstile, Mechanical, Brushed, Counter Clockwise (1001-S)
- TURNSTILE Barrier Post, Mirror Chrome (1011-M)
- TURNSTILE Entrance Left Hand Gate, Electric, Brushed, 1-Way (2021-S-EN)
- TURNSTILE Exit Right Hand Gate, Mechanical, Mirror, 1-Way (2002-M-EX)
- TURNSTILE Exit Right Hand Gate, Mechanical, Brushed, 1-Way (2002-S-EX)
- Turnstile Crowd Control