Shop All Turnstiles
Turnstile
Push Button, Beige and Red
Mfr # 2027
Zoro # G7918854
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Width (In.) 2 3/4 in
- Overall Height (In.) 1 1/2 in
- Voltage 24 V DC
- Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turnstile
- MFR # 2027
- Zoro # G7918854
- Country of Origin Canada
- Category Turnstiles
Dimensions
Overall Width (In.) | 2 3/4 in |
Overall Height (In.) | 1 1/2 in |
Overall Length (In.) | 4 1/2 in |
Overall Height | 1 1/2 in |
Overall Width | 2 3/4 in |
Details
Item | Push Button |
Material | Plastic |
Voltage | 24 V DC |
Hardware | Included |
For Use With | Electric Swing Gates and Electric Turnstiles |
Includes Mounting Hardware | Included |
Product Type | Push Button |
Description
Push Button, Finish -, Material Plastic, Includes -, Product Type Push Button, Operating Voltage 24V DC, Overall Width 2 3/4 in, Overall Height 1 1/2 in, For Use With Electric Swing Gates and Electric Turnstiles, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 6112PF, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Black (6112PFXS)
- SHOWA Cut Res Gloves, Nitrile, L, Blue, PR (7166-10)
- PIG PIG Drop-Ceiling Leak Diversion System, 8 lb. (TLS367)
- RINGERS GLOVES Glove, Impact Resistant, 2XL, Hi-Vis, Pr (267-12)
- TURNSTILE Exit Right Hand Gate, Mechanical, Mirror, 1-Way (2002-M-EX)
- TURNSTILE Exit Left Hand Gate, Mechanical, Brushed, 1-Way (2001-S-EX)
- TURNSTILE 4 Arm Turnstile Kit, Mechanical, Mirror, Clockwise (1000 - M - CW)
- TURNSTILE Barrier Post, Mirror Chrome (1011-M)
- TURNSTILE Entrance Left Hand Gate, Electric, Brushed, 1-Way (2021-S-EN)
- TURNSTILE 4 Arm Turnstile, Mechanical, Brushed, Counter Clockwise (1001-S)
- FISHER RESEAR LABS, INC Fisher® M-Scope Walk-Through Metal Detector (MSCOPE-110)
- Turnstile Turnstiles