Shop All Turnstiles
Turnstile
Portable Platform
Mfr # PP
Zoro # G8159794
product price: $1,011.99
/ea
Free Shipping & Returns
$1,011.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Type 3 Arm
- Material Steel
- Overall Width (In.) 28 in
- Overall Height (In.) 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turnstile
- MFR # PP
- Zoro # G8159794
- Country of Origin Canada
- Category Turnstiles
Dimensions
Overall Width (In.) | 28 in |
Overall Height (In.) | 34 in |
Overall Length (In.) | 28 in |
Overall Height | 34 in |
Overall Width | 28 in |
Details
Item | Portable Platform |
Finish | Powder Coated |
Type | 3 Arm |
Material | Steel |
Hardware | Included |
For Use With | 3-Arm Waist-High Turnstiles |
Product Type | Portable Platform |
Includes Mounting Hardware | Included |
Description
Portable Platform, Finish Powder Coated, Material Steel, Includes -, Product Type Portable Platform, Overall Width 28 in, Overall Height 34 in, For Use With 3-Arm Waist-High Turnstiles, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Kevlar(R)/Glass Fm Nt Ltc 8, PR (SKFGFNLTC8)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Mid Boot (ASVMA101 M 100)
- ERGODYNE Orange Web Tool Tails 2lb 60-pac, PK60 (3700-BULK)
- SKECHERS Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (77144W BRN SIZE 9)
- TURNSTILE 4 Arm Turnstile Kit, Mechanical, Mirror, Clockwise (1000 - M - CW)
- TURNSTILE 4 Arm Turnstile, Mechanical, Brushed, Counter Clockwise (1001-S)
- TURNSTILE Exit Right Hand Gate, Mechanical, Brushed, 1-Way (2002-S-EX)
- TURNSTILE Exit Right Hand Gate, Mechanical, Mirror, 1-Way (2002-M-EX)
- TURNSTILE Exit Left Hand Gate, Mechanical, Brushed, 1-Way (2001-S-EX)
- TURNSTILE Barrier Post, Mirror Chrome (1011-M)
- Turnstile Turnstiles