Shop All Turnstiles
Turnstile
Man Gate, Right Hand, Steel
Mfr # MG-GA-RH
Zoro # G2171727
original price:
$9,519.25
9% off
new price: $8,582.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$8,582.99
Free 30-Day Returns
Key Features
- Type Full Height
- Control Type Electric
- Operation Electric
- Material Steel
- Includes 6500 LB Mag Lock, Control Box, Micro Switch, Transformer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turnstile
- MFR # MG-GA-RH
- Zoro # G2171727
- Country of Origin Canada
- Category Turnstiles
Dimensions
Overall Width (In.) | 36 in |
Overall Height (In.) | 90 in |
Overall Length (In.) | 10 in |
Overall Width | 36 in |
Overall Height | 90 in |
Overall Length | 10 in |
Description
Man Gate, Includes 6500 LB Mag Lock, Control Box, Micro Switch, Transformer, Overall Height 90 in, Exit Type Controlled, Operation Electric, Operating Voltage 24V DC, Operation Orientation Right Hand, Overall Length 10 in, Operation Direction 1-Way, Overall Width 36 in, Material Steel, Includes Mounting Hardware Included, Gate Style Single Swing, Product Type Man Gate, Finish Galvanized, Features Full Height, Standards ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Web Tie-Off Adaptor, Yellow, 6 ft. (1.8m) (1003006)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Snap Cuff, Small, Light Blue (JKC9022SPLB)
- CONDOR Stop Check In Sign, 11" W, 11" H, English, Aluminum, Red (485K50)
- GATEWAY SAFETY Impact Resistant Safety Goggles (1710U50)
- TURNSTILE 4 Arm Turnstile, Mechanical, Brushed, Counter Clockwise (1001-S)
- TURNSTILE Exit Right Hand Gate, Mechanical, Brushed, 1-Way (2002-S-EX)
- TURNSTILE 4 Arm Turnstile Kit, Mechanical, Mirror, Clockwise (1000 - M - CW)
- TURNSTILE Exit Left Hand Gate, Mechanical, Brushed, 1-Way (2001-S-EX)
- TURNSTILE Entrance Left Hand Gate, Electric, Brushed, 1-Way (2021-S-EN)
- TURNSTILE Barrier Post, Mirror Chrome (1011-M)
- FISHER RESEAR LABS, INC Fisher® M-Scope Walk-Through Metal Detector (MSCOPE-110)
- Turnstile Turnstiles