Turnstile

Man Gate, One Way


original price: $11,329.37
27% off
new price: $8,267.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Control Type Electric
  • Operation Electric
  • Material Steel
  • Includes 6500 LB Mag Lock, Control Box, Micro Switch, Transformer
  • Overall Width (In.) 36 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width (In.) 36 in
Overall Height (In.) 90 in
Overall Length (In.) 10 in
Overall Width 36 in
Overall Length 10 in
Overall Height 90 in

Description

Man Gate, Includes 6500 LB Mag Lock, Control Box, Micro Switch, Transformer, Overall Height 90 in, Exit Type Controlled, Operation Electric, Operating Voltage 24V DC, Operation Orientation Left Hand, Overall Length 10 in, Operation Direction 1-Way, Overall Width 36 in, Material Steel, Includes Mounting Hardware Included, Gate Style Single Swing, Product Type Man Gate, Finish Powder Coated, Standards ASTM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.