Shop All Turnstiles
Turnstile
Magnetic Locking Left Hand Gate, Brushed, 1-Way
Mfr # 2041-S-ML
Zoro # G3490882
product price: $4,013.99
/ea
Free Shipping & Returns
$4,013.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Self Closing
- Control Type Electric
- Operation Electric
- Material Steel
- Includes Universal Signage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turnstile
- MFR # 2041-S-ML
- Zoro # G3490882
- Country of Origin Canada
- Category Turnstiles
Dimensions
Overall Width (In.) | 41 in |
Overall Height (In.) | 41 in |
Overall Length (In.) | 7 in |
Overall Height | 41 in |
Overall Length | 7 in |
Overall Width | 41 in |
Description
Electric Gate, Includes Universal Signage, Overall Height 41 in, Exit Type Controlled, Operation Electric, Operating Voltage 24V DC, Operation Orientation Left Hand, Overall Length 7 in, Operation Direction 1-Way, Overall Width 41 in, Material Steel, Includes Mounting Hardware Included, Gate Style Single Swing, Product Type Swing Gate, Finish Brushed Chrome, ADA Compliance Yes, Features Self Closing, Standards ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex V28, Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, S ( 7 ), 100 PK, Clear (V28)
- 5S SUPPLIES VinylStripe 5S X's Square Red, 25PK (VSX-SQUARE-RED)
- VISUAL WORKPLACE Quick Grid, Magnet, 15.33"x23", Orange (35-801-1523-628)
- DIXON Saddle Hose Rack, For Use with Fire or Water Hose, 1-1/2 to 2-1/2 in Hose, Steel, Domestic (HR1610)
- TURNSTILE Barrier Post, Mirror Chrome (1011-M)
- TURNSTILE 4 Arm Turnstile, Mechanical, Brushed, Counter Clockwise (1001-S)
- TURNSTILE 4 Arm Turnstile Kit, Mechanical, Mirror, Clockwise (1000 - M - CW)
- TURNSTILE Entrance Left Hand Gate, Electric, Brushed, 1-Way (2021-S-EN)
- TURNSTILE Exit Left Hand Gate, Mechanical, Brushed, 1-Way (2001-S-EX)
- TURNSTILE Exit Right Hand Gate, Mechanical, Brushed, 1-Way (2002-S-EX)
- TURNSTILE Magnetic Locking Right Hand Gate, Mirror, 1-Way (2042-M-ML)
- Turnstile Crowd Control