Shop All Turnstiles
Turnstile
Indicator Light, Green and Red
Mfr # IL
Zoro # G7933301
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Control Type Electric
- Material Plastic
- Overall Width (In.) 1 in
- Overall Height (In.) 2 in
- Voltage 24 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turnstile
- MFR # IL
- Zoro # G7933301
- Country of Origin Canada
- Category Turnstiles
Dimensions
Overall Width (In.) | 1 in |
Overall Height (In.) | 2 in |
Overall Length (In.) | 1 in |
Overall Height | 2 in |
Overall Width | 1 in |
Details
Item | Indicator Light |
Control Type | Electric |
Material | Plastic |
Voltage | 24 V DC |
Hardware | Included |
For Use With | Electric Swing Gates and Electric Turnstiles |
Product Type | Indicator Light |
Includes Mounting Hardware | Included |
Description
Indicator Light, Finish -, Material Plastic, Includes -, Product Type Indicator Light, Operating Voltage 24V DC, Overall Width 1 in, Overall Height 2 in, For Use With Electric Swing Gates and Electric Turnstiles, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Knit Gloves, 10/XL, Green/Black, 9.65" L, PR (11-842)
- 5.11 Boots, Black, 10-1/2R, Unisex, 8 in. H, PR (12336)
- SHOWA 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 7, 1 PR (CHMS-07)
- LINCOLN ELECTRIC Welding Jacket, Black, L, 33 in. L (KH808L)
- TURNSTILE 4 Arm Turnstile, Mechanical, Brushed, Counter Clockwise (1001-S)
- TURNSTILE Exit Right Hand Gate, Mechanical, Brushed, 1-Way (2002-S-EX)
- TURNSTILE Entrance Left Hand Gate, Electric, Brushed, 1-Way (2021-S-EN)
- TURNSTILE Exit Right Hand Gate, Mechanical, Mirror, 1-Way (2002-M-EX)
- TURNSTILE 4 Arm Turnstile Kit, Mechanical, Mirror, Clockwise (1000 - M - CW)
- TURNSTILE Magnetic Locking Right Hand Gate, Mirror, 1-Way (2042-M-ML)
- TURNIQ FULL HEIGHT TURNSTILE, SINGLE - 3 WINGS (SCT3400)
- Turnstile Crowd Control