Shop All Turnstiles
Turnstile
Horizontal Rail, 5 Ft, Mirror Chrome
Mfr # 1035-M
Zoro # G1175176
product price: $65.95
/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Type 5 Ft
- Material Steel
- Overall Width (In.) 1 3/4 in
- Overall Height (In.) 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turnstile
- MFR # 1035-M
- Zoro # G1175176
- Country of Origin Canada
- Category Turnstiles
Dimensions
Overall Width (In.) | 1 3/4 in |
Overall Height (In.) | 1 3/4 in |
Overall Length (In.) | 60 in |
Overall Width | 1 3/4 in |
Overall Height | 60 in |
Details
Item | Horizontal Rail |
Finish | Chrome |
Type | 5 Ft |
Material | Steel |
Hardware | Included |
Product Type | Horizontal Rail |
Includes Mounting Hardware | Included |
Description
Horizontal Rail, Finish Chrome, Material Steel, Includes -, Product Type Horizontal Rail, Overall Width 1 3/4 in, Overall Height 60 in, For Use With -, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape Cartridge, White/Blue, Labels/Roll: Continuous (1805417)
- SAFETYPOSTER.COM Safety Poster, You Know Theres A Hzrd, ENG (P3099)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 2XL, PR (4850XXL)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, L, 12PK (34-824/L)
- TURNSTILE Exit Right Hand Gate, Mechanical, Mirror, 1-Way (2002-M-EX)
- TURNSTILE Exit Right Hand Gate, Mechanical, Brushed, 1-Way (2002-S-EX)
- TURNSTILE Exit Left Hand Gate, Mechanical, Brushed, 1-Way (2001-S-EX)
- TURNSTILE 4 Arm Turnstile Kit, Mechanical, Mirror, Clockwise (1000 - M - CW)
- TURNSTILE Barrier Post, Mirror Chrome (1011-M)
- TURNSTILE Magnetic Locking Right Hand Gate, Mirror, 1-Way (2042-M-ML)
- FISHER RESEAR LABS, INC Fisher® M-Scope Walk-Through Metal Detector (MSCOPE-110)
- Turnstile Turnstiles