Shop All Turnstiles
Turnstile
Hi Gate Turnstile
Mfr # HGGM-S-LE
Zoro # G2226275
product price: $14,777.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.
$14,777.99
Free 30-Day Returns
Key Features
- Type Locking Exit
- Control Type Mechanical
- Operation Mechanical
- Material Stainless Steel
- Overall Width (In.) 57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turnstile
- MFR # HGGM-S-LE
- Zoro # G2226275
- Country of Origin Canada
- Category Turnstiles
Dimensions
Overall Width (In.) | 57 in |
Overall Height (In.) | 90 in |
Overall Length (In.) | 64 in |
Overall Length | 64 in |
Overall Width | 57 in |
Overall Height | 90 in |
Details
Item | Hi Gate Turnstile |
Type | Locking Exit |
Control Type | Mechanical |
Operation | Mechanical |
Material | Stainless Steel |
Finish | Brushed |
Rotation | Counter/Clockwise |
Hardware | Included |
Turnstile Rotation | Counter-Clockwise |
Exit Type | Locking |
Product Type | Hi-Gate Turnstile |
Gate Style | Full Height |
Includes Mounting Hardware | Included |
Standards | ASTM |
Operation Direction | 1-Way |
Description
Hi Gate Turnstile, Turnstile Rotation Counter-Clockwise, Includes -, Overall Height 90 in, Exit Type Locking, Operation Mechanical, Operating Voltage 24V DC, Overall Length 64 in, Operation Direction 1-Way, Overall Width 57 in, Material Stainless Steel, Includes Mounting Hardware Included, Gate Style Full Height, Product Type Hi-Gate Turnstile, Finish Brushed, Standards ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Quick Connect Spray Nozzle, 15deg. (MSP415)
- NMC This Vehicle Stops At All Railroad Crossings Sign (M371P)
- SHOWA SHOWA 300 Latex Palm Coated Gloves, 12PK (300S-07)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (B323Y16-200)
- TURNSTILE Exit Right Hand Gate, Mechanical, Mirror, 1-Way (2002-M-EX)
- TURNSTILE Exit Left Hand Gate, Mechanical, Brushed, 1-Way (2001-S-EX)
- TURNSTILE Barrier Post, Mirror Chrome (1011-M)
- TURNSTILE 4 Arm Turnstile Kit, Mechanical, Mirror, Clockwise (1000 - M - CW)
- TURNSTILE Exit Right Hand Gate, Mechanical, Brushed, 1-Way (2002-S-EX)
- TURNSTILE Magnetic Locking Right Hand Gate, Mirror, 1-Way (2042-M-ML)
- Turnstile Turnstiles