Shop All Turnstiles
Turnstile
Hi Gate Turnstile
Mfr # HGGE-S-FE
Zoro # G2226266
product price: $15,687.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.
$15,687.99
Free 30-Day Returns
Key Features
- Type Free Exit
- Control Type Electric
- Operation Electric
- Material Stainless Steel
- Includes Control Box, Micro Switch, Transformer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turnstile
- MFR # HGGE-S-FE
- Zoro # G2226266
- Country of Origin Canada
- Category Turnstiles
Dimensions
Overall Width (In.) | 57 in |
Overall Height (In.) | 90 in |
Overall Length (In.) | 64 in |
Overall Length | 64 in |
Arm Length | 26 1/2 in |
Overall Height | 90 in |
Overall Width | 57 in |
Details
Item | Hi Gate Turnstile |
Type | Free Exit |
Control Type | Electric |
Operation | Electric |
Material | Stainless Steel |
Includes | Control Box, Micro Switch, Transformer |
Voltage | 24 V DC |
Rotation | Counter/Clockwise |
Hardware | Included |
Finish | Brushed |
Turnstile Rotation | Counter-Clockwise |
Gate Style | Full Height |
Includes Mounting Hardware | Included |
Standards | ASTM |
Operation Direction | 2-Way |
Exit Type | Free |
Product Type | Hi-Gate Turnstile |
Description
Hi Gate Turnstile, Turnstile Rotation Counter-Clockwise, Includes Control Box, Micro Switch, Transformer, Overall Height 90 in, Exit Type Free, Operation Electric, Operating Voltage 24V DC, Overall Length 64 in, Operation Direction 2-Way, Overall Width 57 in, Arm Length 26 1/2 in, Material Stainless Steel, Includes Mounting Hardware Included, Gate Style Full Height, Product Type Hi-Gate Turnstile, Finish Brushed, Standards ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bottle Carrier, Black, Nylon Coating (6GMR0)
- SHOWA Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (370WL-08)
- CONDOR Lab Coat, Polypropylene, White, M, PK25 (26W795)
- SEYMOUR MIDWEST RAKE Spiked Shoes, Resinous Coating, XL, PR (46173GRA)
- TURNSTILE Exit Left Hand Gate, Mechanical, Brushed, 1-Way (2001-S-EX)
- TURNSTILE Exit Right Hand Gate, Mechanical, Mirror, 1-Way (2002-M-EX)
- TURNSTILE Magnetic Locking Right Hand Gate, Mirror, 1-Way (2042-M-ML)
- TURNSTILE 4 Arm Turnstile, Mechanical, Brushed, Counter Clockwise (1001-S)
- TURNSTILE 4 Arm Turnstile Kit, Mechanical, Mirror, Clockwise (1000 - M - CW)
- TURNSTILE Exit Right Hand Gate, Mechanical, Brushed, 1-Way (2002-S-EX)
- Turnstile Turnstiles