Shop All Turnstiles
Turnstile
Hi Gate Turnstile, Free Exit, 2 Way
Mfr # TGGM-S-FE
Zoro # G2168945
original price:
$40,382.79
26% off
new price: $29,803.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$29,803.99
Free 30-Day Returns
Key Features
- Finish Brushed
- Rotation Counter/Clockwise
- Material Stainless Steel
- Overall Height (In.) 90 in
- Control Type Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turnstile
- MFR # TGGM-S-FE
- Zoro # G2168945
- Country of Origin Canada
- Category Turnstiles
Dimensions
Overall Height (In.) | 90 in |
Overall Width (In.) | 96 in |
Overall Length (In.) | 35 in |
Overall Length | 35 in |
Overall Height | 90 in |
Overall Width | 96 in |
Details
Finish | Brushed |
Rotation | Counter/Clockwise |
Material | Stainless Steel |
Control Type | Mechanical |
Hardware | Included |
Operation | Mechanical |
Item | Tandem Hi Gate Turnstile |
Type | Free Exit |
Operation Direction | 2-Way |
Turnstile Rotation | Counter-Clockwise |
Standards | ASTM |
Product Type | Hi-Gate Turnstile |
Gate Style | Full Height |
Exit Type | Free |
Includes Mounting Hardware | Included |
Description
Tandem Hi Gate Turnstile, Turnstile Rotation Counter-Clockwise, Includes -, Overall Height 90 in, Exit Type Free, Operation Mechanical, Operating Voltage 24V DC, Overall Length 35 in, Operation Direction 2-Way, Overall Width 96 in, Material Stainless Steel, Includes Mounting Hardware Included, Gate Style Full Height, Product Type Hi-Gate Turnstile, Finish Brushed, Standards ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Freezer Floor Tape, Yllw, 2"x100 ft. Roll (2FY)
- AMEREX Fire Extinguisher Bracket, Box Type Bracket, Steel, For Tank Weight 10 lb (809)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197198)
- SUPERIOR MARK Floor Marking Border Tape, 2in, Fire Extinguisher Border, 2in, Rubber (IN-40-908)
- TURNSTILE 4 Arm Turnstile Kit, Mechanical, Mirror, Clockwise (1000 - M - CW)
- TURNSTILE Exit Left Hand Gate, Mechanical, Brushed, 1-Way (2001-S-EX)
- TURNSTILE Barrier Post, Mirror Chrome (1011-M)
- TURNSTILE Exit Right Hand Gate, Mechanical, Brushed, 1-Way (2002-S-EX)
- TURNSTILE Exit Right Hand Gate, Mechanical, Mirror, 1-Way (2002-M-EX)
- TURNSTILE Entrance Left Hand Gate, Electric, Brushed, 1-Way (2021-S-EN)
- TURNIQ FULL HEIGHT TURNSTILE, SINGLE - 3 WINGS (SCT3400)
- Turnstile Turnstiles