Shop All Turnstiles
Turnstile
Hi Gate Turnstile, Free Exit, 2 Way
Mfr # TGGM-G-FE
Zoro # G2168997
original price:
$23,286.94
26% off
new price: $17,112.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$17,112.99
Free 30-Day Returns
Key Features
- Type Free Exit
- Control Type Mechanical
- Operation Mechanical
- Material Steel
- Overall Width (In.) 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turnstile
- MFR # TGGM-G-FE
- Zoro # G2168997
- Country of Origin Canada
- Category Turnstiles
Dimensions
Overall Width (In.) | 96 in |
Overall Height (In.) | 90 in |
Overall Length (In.) | 35 in |
Overall Width | 96 in |
Overall Height | 90 in |
Overall Length | 35 in |
Details
Item | Tandem Hi Gate Turnstile |
Type | Free Exit |
Control Type | Mechanical |
Operation | Mechanical |
Material | Steel |
Finish | Galvanized |
Hardware | Included |
Rotation | Counter/Clockwise |
Gate Style | Full Height |
Includes Mounting Hardware | Included |
Standards | ASTM |
Turnstile Rotation | Counter-Clockwise |
Product Type | Hi-Gate Turnstile |
Operation Direction | 2-Way |
Exit Type | Free |
Description
Tandem Hi Gate Turnstile, Turnstile Rotation Counter-Clockwise, Includes -, Overall Height 90 in, Exit Type Free, Operation Mechanical, Operating Voltage 24V DC, Overall Length 35 in, Operation Direction 2-Way, Overall Width 96 in, Material Steel, Includes Mounting Hardware Included, Gate Style Full Height, Product Type Hi-Gate Turnstile, Finish Galvanized, Standards ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Vertical Cylinder Storage, Capacity 9 (5CHL5)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, 2XL (70129_480-2XL)
- HEXARMOR Knit Gloves, Black, Size 9 (1030-L (9))
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 468P27 (468P27)
- TURNSTILE Barrier Post, Mirror Chrome (1011-M)
- TURNSTILE Exit Right Hand Gate, Mechanical, Brushed, 1-Way (2002-S-EX)
- TURNSTILE Exit Left Hand Gate, Mechanical, Brushed, 1-Way (2001-S-EX)
- TURNSTILE 4 Arm Turnstile, Mechanical, Brushed, Counter Clockwise (1001-S)
- TURNSTILE Magnetic Locking Right Hand Gate, Mirror, 1-Way (2042-M-ML)
- TURNSTILE Exit Right Hand Gate, Mechanical, Mirror, 1-Way (2002-M-EX)
- FISHER RESEAR LABS, INC Fisher® M-Scope Walk-Through Metal Detector (MSCOPE-110)
- Turnstile Turnstiles