Shop All Turnstiles
Turnstile
Hi Gate Turnstile, Free Exit, 2 Way
Mfr # TGGE-G-FE
Zoro # G2168979
original price:
$25,127.70
15% off
new price: $21,126.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$21,126.99
Free 30-Day Returns
Key Features
- Finish Galvanized
- Rotation Counter/Clockwise
- Control Type Electric
- Operation Electric
- Type Free Exit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turnstile
- MFR # TGGE-G-FE
- Zoro # G2168979
- Country of Origin Canada
- Category Turnstiles
Dimensions
Overall Height (In.) | 90 in |
Overall Length (In.) | 35 in |
Overall Width (In.) | 96 in |
Overall Length | 35 in |
Overall Width | 96 in |
Overall Height | 90 in |
Details
Finish | Galvanized |
Rotation | Counter/Clockwise |
Control Type | Electric |
Operation | Electric |
Type | Free Exit |
Material | Steel |
Includes | Control Box, Micro Switch, Transformer |
Voltage | 24 V DC |
Item | Tandem Hi Gate Turnstile |
Hardware | Included |
Product Type | Hi-Gate Turnstile |
Operation Direction | 2-Way |
Includes Mounting Hardware | Included |
Standards | ASTM |
Exit Type | Free |
Gate Style | Full Height |
Turnstile Rotation | Counter-Clockwise |
Description
Tandem Hi Gate Turnstile, Turnstile Rotation Counter-Clockwise, Includes Control Box, Micro Switch, Transformer, Overall Height 90 in, Exit Type Free, Operation Electric, Operating Voltage 24V DC, Overall Length 35 in, Operation Direction 2-Way, Overall Width 96 in, Material Steel, Includes Mounting Hardware Included, Gate Style Full Height, Product Type Hi-Gate Turnstile, Finish Galvanized, Standards ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Relaxed Fit FR Jeans, Men's, XL (10023466)
- ZING Sign, Danger Electrical Hazard, 10x14", PL (2981)
- KASK AMERICA Zenith Brim Kit (WKI00007)
- ZING Handicap Parking Sign, 250 Fine, 6X12, 2364 (2364)
- TURNSTILE 4 Arm Turnstile, Mechanical, Brushed, Counter Clockwise (1001-S)
- TURNSTILE Exit Left Hand Gate, Mechanical, Brushed, 1-Way (2001-S-EX)
- TURNSTILE Magnetic Locking Right Hand Gate, Mirror, 1-Way (2042-M-ML)
- TURNSTILE Exit Right Hand Gate, Mechanical, Brushed, 1-Way (2002-S-EX)
- TURNSTILE Entrance Left Hand Gate, Electric, Brushed, 1-Way (2021-S-EN)
- TURNSTILE 4 Arm Turnstile Kit, Mechanical, Mirror, Clockwise (1000 - M - CW)
- TURNIQ FULL HEIGHT TURNSTILE, SINGLE - 3 WINGS (SCT3400-B)
- Turnstile Crowd Control