Shop All Turnstiles
Turnstile
Hi Gate Turnstile, Controlled Exit, 2 Way
Mfr # TGGE-P-CE
Zoro # G2168857
original price:
$29,215.88
15% off
new price: $24,646.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$24,646.99
Free 30-Day Returns
Key Features
- Type Controlled Exit
- Control Type Electric
- Operation Electric
- Material Steel
- Includes Control Box, Micro Switch, Transformer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turnstile
- MFR # TGGE-P-CE
- Zoro # G2168857
- Country of Origin Canada
- Category Turnstiles
Dimensions
Overall Width (In.) | 96 in |
Overall Height (In.) | 90 in |
Overall Length (In.) | 35 in |
Overall Height | 90 in |
Overall Length | 35 in |
Overall Width | 96 in |
Arm Length | 26 1/2 in |
Details
Item | Tandem Hi Gate Turnstile |
Type | Controlled Exit |
Control Type | Electric |
Operation | Electric |
Material | Steel |
Includes | Control Box, Micro Switch, Transformer |
Voltage | 24 V DC |
Hardware | Included |
Rotation | Counter/Clockwise |
Finish | Powder Coated |
Exit Type | Controlled |
Includes Mounting Hardware | Included |
Gate Style | Full Height |
Product Type | Tandem Hi Gate Turnstile |
Turnstile Rotation | Counter-Clockwise |
Operation Direction | 2-Way |
Standards | ASTM |
Description
Tandem Hi Gate Turnstile, Turnstile Rotation Counter-Clockwise, Includes Control Box, Micro Switch, Transformer, Overall Height 90 in, Exit Type Controlled, Operation Electric, Operating Voltage 24V DC, Overall Length 35 in, Operation Direction 2-Way, Overall Width 96 in, Arm Length 26 1/2 in, Material Steel, Includes Mounting Hardware Included, Gate Style Full Height, Product Type Tandem Hi Gate Turnstile, Finish Powder Coated, Standards ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Inspection Label, English, Quality, PK350, TC-21009 (TC-21009)
- 3M E-A-R Push-Ins Disposable Corded Ear Plugs, Bullet Shape, NRR 28 dB, Blue, 200 Pairs (318-1009)
- BDG Goatskin Driver w/ Cut Resistant Liner, Shrink Wrapped, Size X3L (20-9-1871-X3L-K)
- CONDOR Locking Hasp, Aluminum, 4-1/2" H (437R55)
- TURNSTILE Exit Right Hand Gate, Mechanical, Mirror, 1-Way (2002-M-EX)
- TURNSTILE 4 Arm Turnstile, Mechanical, Brushed, Counter Clockwise (1001-S)
- TURNSTILE Exit Right Hand Gate, Mechanical, Brushed, 1-Way (2002-S-EX)
- TURNSTILE Magnetic Locking Right Hand Gate, Mirror, 1-Way (2042-M-ML)
- TURNSTILE 4 Arm Turnstile Kit, Mechanical, Mirror, Clockwise (1000 - M - CW)
- TURNSTILE Barrier Post, Mirror Chrome (1011-M)
- TURNIQ FULL HEIGHT TURNSTILE, SINGLE - 3 WINGS (SCT3400)
- Turnstile Crowd Control