Shop All Turnstiles
Turnstile
Digital Counter
Mfr # EC
Zoro # G8076214
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Material Plastic
- Overall Width (In.) 2 in
- Overall Height (In.) 1 in
- Overall Length (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turnstile
- MFR # EC
- Zoro # G8076214
- Country of Origin Canada
- Category Turnstiles
Dimensions
Overall Width (In.) | 2 in |
Overall Height (In.) | 1 in |
Overall Length (In.) | 1 1/2 in |
Overall Height | 1 in |
Overall Width | 2 in |
Details
Item | Digital Counter |
Finish | Powder Coated |
Material | Plastic |
For Use With | All Swing Gates and Turnstiles |
Hardware | Included |
Product Type | Digital Counter |
Includes Mounting Hardware | Included |
Description
Digital Counter, Finish Powder Coated, Material Plastic, Includes -, Product Type Digital Counter, Overall Width 2 in, Overall Height 1 in, For Use With All Swing Gates and Turnstiles, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Label, For Epidural Use Only 7/8" x 2-1/4" Lavender w/Black (P-1509)
- ZING No Smoking Sign, Ohio, 14 in Height, 10 in Width, Aluminum, Rectangle, English (2859A)
- ANSELL Cut Resistant Sleeve, 21 In, White (74-021)
- SOF SOLE Shoe Laces, 38", Rubber/Polyester, Gray, PR (84839)
- TURNSTILE Barrier Post, Mirror Chrome (1011-M)
- TURNSTILE Magnetic Locking Right Hand Gate, Mirror, 1-Way (2042-M-ML)
- TURNSTILE Exit Right Hand Gate, Mechanical, Brushed, 1-Way (2002-S-EX)
- TURNSTILE Entrance Left Hand Gate, Electric, Brushed, 1-Way (2021-S-EN)
- TURNSTILE Exit Left Hand Gate, Mechanical, Brushed, 1-Way (2001-S-EX)
- TURNSTILE Exit Right Hand Gate, Mechanical, Mirror, 1-Way (2002-M-EX)
- FISHER RESEAR LABS, INC Fisher® M-Scope Walk-Through Metal Detector (MSCOPE-110)
- Turnstile Crowd Control