Shop All Turnstiles
Turnstile
Center Post, Brushed Chrome
Mfr # 1014-S
Zoro # G0418756
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Type Center Post
- Material Steel
- Overall Width (In.) 4 in
- Overall Height (In.) 38 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turnstile
- MFR # 1014-S
- Zoro # G0418756
- Country of Origin Canada
- Category Turnstiles
Dimensions
Overall Width (In.) | 4 in |
Overall Height (In.) | 38 1/2 in |
Overall Length (In.) | 4 in |
Overall Height | 38 1/2 in |
Overall Width | 4 in |
Details
Item | Posts |
Finish | Chrome |
Type | Center Post |
Material | Steel |
Hardware | Included |
Product Type | Post |
Includes Mounting Hardware | Included |
Description
Posts, Finish Chrome, Material Steel, Includes -, Product Type Post, Overall Width 4 in, Overall Height 38 1/2 in, For Use With -, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Bulwark® Unisex Concealed Snap Front Lab Coat, Navy, Cotton/Nylon, S (KLL6NVRGS)
- LYLE Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U1-1008-GA_14x10)
- MSA SAFETY USB Drive (10123937)
- OCCUNOMIX Cooling Skull Cap, Navy, Polyester (TD200-018)
- TURNSTILE 4 Arm Turnstile, Mechanical, Brushed, Counter Clockwise (1001-S)
- TURNSTILE Exit Right Hand Gate, Mechanical, Mirror, 1-Way (2002-M-EX)
- TURNSTILE Exit Right Hand Gate, Mechanical, Brushed, 1-Way (2002-S-EX)
- TURNSTILE Exit Left Hand Gate, Mechanical, Brushed, 1-Way (2001-S-EX)
- TURNSTILE Magnetic Locking Right Hand Gate, Mirror, 1-Way (2042-M-ML)
- TURNSTILE Entrance Left Hand Gate, Electric, Brushed, 1-Way (2021-S-EN)
- FISHER RESEAR LABS, INC Fisher® M-Scope Walk-Through Metal Detector (MSCOPE-110)
- Turnstile Crowd Control