Shop All Turnstiles
Turnstile
Case Protector C/W Sleeves
Mfr # 1069-23
Zoro # G8262186
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed
- Material Stainless Steel
- Includes (2) Sleeves
- Overall Width (In.) 7 1/2 in
- Overall Height (In.) 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turnstile
- MFR # 1069-23
- Zoro # G8262186
- Country of Origin Canada
- Category Turnstiles
Dimensions
Overall Width (In.) | 7 1/2 in |
Overall Height (In.) | 28 in |
Overall Length (In.) | 2 in |
Overall Height | 28 in |
Overall Width | 7 1/2 in |
Details
Finish | Brushed |
Item | Case Protector C/W Sleeves |
Material | Stainless Steel |
Includes | (2) Sleeves |
Product Type | Case Protector C/W Sleeve |
Includes Mounting Hardware | Included |
Description
Case Protector C/W Sleeves, Finish Brushed, Material Stainless Steel, Includes (2) Sleeves, Product Type Case Protector C/W Sleeve, Overall Width 7 1/2 in, Overall Height 28 in, For Use With -, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Vest, Hi-Viz Lime, XL (VMLBAXL)
- WOMANSWORK Womanswork Women's Thorn-Stopping Pigskin Rose Gloves (383-XL)
- SUPERIOR GLOVE Kevlar(R)/Glass Fm Nt Ltc 8, PR (SKFGFNLTC8)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZGS-M)
- TURNSTILE 4 Arm Turnstile Kit, Mechanical, Mirror, Clockwise (1000 - M - CW)
- TURNSTILE Entrance Left Hand Gate, Electric, Brushed, 1-Way (2021-S-EN)
- TURNSTILE Exit Right Hand Gate, Mechanical, Brushed, 1-Way (2002-S-EX)
- TURNSTILE Exit Left Hand Gate, Mechanical, Brushed, 1-Way (2001-S-EX)
- TURNSTILE 4 Arm Turnstile, Mechanical, Brushed, Counter Clockwise (1001-S)
- TURNSTILE Magnetic Locking Right Hand Gate, Mirror, 1-Way (2042-M-ML)
- TURNSTILE Barrier Post, Mirror Chrome (1011-M)
- Turnstile Turnstiles