Shop All Turnstiles
Turnstile
Automatic Open/Close Gate, One Way
Mfr # 5002-EN
Zoro # G2168726
original price:
$14,287.16
18% off
new price: $11,643.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$11,643.99
Free 30-Day Returns
Key Features
- Control Type Electric
- Operation Electric
- Material Stainless Steel
- Includes Standard Signage
- Overall Width (In.) 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turnstile
- MFR # 5002-EN
- Zoro # G2168726
- Country of Origin Canada
- Category Turnstiles
Dimensions
Overall Width (In.) | 16 1/2 in |
Overall Height (In.) | 42 in |
Overall Length (In.) | 45 in |
Overall Height | 42 in |
Overall Width | 16 1/2 in |
Overall Length | 45 in |
Details
Item | Automatic Open/Close Gate |
Control Type | Electric |
Operation | Electric |
Material | Stainless Steel |
Includes | Standard Signage |
Voltage | 120 V |
Hardware | Included |
Finish | Brushed |
Arm Opening (In.) | 36 in |
Style | Single Swing |
Rotation | Right Hand |
Product Type | Swing Gate |
Operation Direction | 1-Way |
Gate Style | Single Swing |
Operation Orientation | Right Hand |
Exit Type | Controlled |
Includes Mounting Hardware | Included |
Standards | ASTM |
Description
Automatic Open/Close Gate, Includes Standard Signage, Overall Height 42 in, Exit Type Controlled, Operation Electric, Operating Voltage 120V, Operation Orientation Right Hand, Overall Length 45 in, Operation Direction 1-Way, Overall Width 16 1/2 in, Material Stainless Steel, Includes Mounting Hardware Included, Gate Style Single Swing, Product Type Swing Gate, Finish Brushed, Standards ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Numbers, Zinc Black 4" (RNZ41)
- RADIANS Reading Glasses, +3.0, Clear, Polycarbonate (RSB-130)
- IDESCO Padlock Label, English, 6in.H., PK50 (LMBAT102AAD)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 2XL (SV712FO (2XL))
- TURNSTILE Exit Left Hand Gate, Mechanical, Brushed, 1-Way (2001-S-EX)
- TURNSTILE Entrance Left Hand Gate, Electric, Brushed, 1-Way (2021-S-EN)
- TURNSTILE Magnetic Locking Right Hand Gate, Mirror, 1-Way (2042-M-ML)
- TURNSTILE Exit Right Hand Gate, Mechanical, Brushed, 1-Way (2002-S-EX)
- TURNSTILE 4 Arm Turnstile, Mechanical, Brushed, Counter Clockwise (1001-S)
- TURNSTILE Barrier Post, Mirror Chrome (1011-M)
- Turnstile Turnstiles