Shop All Turnstiles
Turnstile
Automatic Open/Close Gate, 1 or 2 Way
Mfr # 4002-MC-34-LE
Zoro # G2816838
product price: $10,664.99
/ea
Free Shipping & Returns
$10,664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Right Entrance, Lock Exit
- Control Type Electric
- Operation Electric
- Material Steel
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turnstile
- MFR # 4002-MC-34-LE
- Zoro # G2816838
- Country of Origin Canada
- Category Turnstiles
Dimensions
Overall Width (In.) | 42 in |
Overall Height (In.) | 42 in |
Overall Length (In.) | 6 in |
Overall Height | 42 in |
Overall Length | 6 in |
Overall Width | 42 in |
Description
Automatic Open/Close Gate, Includes Mounting Hardware, Overall Height 42 in, Exit Type Locking, Operation Electric, Operating Voltage 110V, Operation Orientation Right Hand, Overall Length 6 in, Operation Direction 1-Way, 2-Way, Overall Width 42 in, Material Steel, Includes Mounting Hardware Included, Gate Style Single Swing, Product Type Swing Gate, Finish Bright Chrome, ADA Compliance Yes, Features Right Entrance, Standards ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Eyewear Retainer, Orange, Slip On, 28" L (221OR)
- JJ KELLER Vehicle Height 13 ft., Reverse Image Sign (8001230)
- RED KAP Short Sleeve Polo, Sz M, White, Polyester (SK90WH SS M)
- 3M PROTECTA Full Body Harness for Hot Work, M/L, Kevlar(R)/Nomex(R) (1191379)
- TURNSTILE 4 Arm Turnstile, Mechanical, Brushed, Counter Clockwise (1001-S)
- TURNSTILE Entrance Left Hand Gate, Electric, Brushed, 1-Way (2021-S-EN)
- TURNSTILE Exit Right Hand Gate, Mechanical, Mirror, 1-Way (2002-M-EX)
- TURNSTILE Magnetic Locking Right Hand Gate, Mirror, 1-Way (2042-M-ML)
- TURNSTILE 4 Arm Turnstile Kit, Mechanical, Mirror, Clockwise (1000 - M - CW)
- TURNSTILE Exit Left Hand Gate, Mechanical, Brushed, 1-Way (2001-S-EX)
- TURNSTILE Exit Right Hand Gate, Mechanical, Brushed, 1-Way (2002-S-EX)
- Turnstile Turnstiles